Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 1/4” Hex 2-Speed Screwdriver 2406-20

M12 1/4” Hex 2-Speed Screwdriver (Discontinued)

  • Mfr # 2406-20
  • Zoro # G7618572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2406-20
Zoro #
G7618572
UPC #
045242314652
Country of Origin
China

Dimensions

Tool Length
6 3/4 in
Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
6 3/4 in

Details

Voltage
12V
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless
Battery Included
No
Battery Pack Replacement
Mfr. No. 2XKZ6
Battery Capacity
1.5Ah
Includes
(1) Belt Clip
Max. Torque
275 in-lb
Clutch Style
Adjustable
Brushless Motor
No
No Load RPM
0 to 400/0 to 1500
Item
Screwdriver
Driver and Wrench Product Grouping
Cordless Screwdrivers
Tool Weight
1.8 lb
Autofeed
No
Series
M12
Handle Type
Pistol Grip
Features
Belt Clip, LED Worklight
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Options Included
Bare Tool
Hex Bit
1/4 in
Free Speed
1,500 RPM
Built-In Light
Yes
Duty Rating
General Duty
Screwdriver Type
General Purpose Screwdriver
Power Source
Cordless
Wireless Tool Tracking
No
Throttle Type
Trigger
Number of Batteries Included
0
Variable Speed
Yes
Trigger Lock
No
Battery Series
M12(TM) REDLITHIUM(TM)
Min. Torque
0 in-lb
Drive Configuration
Right Angle
Torque Range
0 in-lb to 275 in-lb
Charger Included
No
Handle Material
Plastic
Number of Clutch Settings
18
Number of Speed Settings
2
Clutch Type
Adjustable
Reversible
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Housing Material
Plastic

Description

Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 12V, Max. Torque 275 in-lb, No Load RPM 0 to 400/0 to 1500, Clutch Style Adjustable, Series M12, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement 2XKZ6, Features Belt Clip, LED Worklight, Tool Length 6 3/4 in, Tool Weight 1.8 lb, Includes (1) Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.