Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 1/4" Hex Right Angle Impact Driver Kit 2467-21

M12 1/4" Hex Right Angle Impact Driver Kit (Discontinued)

  • Mfr # 2467-21
  • Zoro # G0703711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2467-21
Zoro #
G0703711
UPC #
045242353378
Country of Origin
China

Dimensions

Drive Size
1/4 in Hex
Overall Length
11 1/4 in

Details

Anvil Impact Action
Mechanical
Battery Included
Yes
Corded/Cordless
Cordless
Voltage
12V DC
Handle Type
Right Angle
Battery Capacity
(1) 1.5 Ah
Drive Configuration
Right Angle
Brushless Motor
No
Includes
Battery Pack, Charger, Contractor Bag
Series
M12
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Tool Weight
2.2 lb
Max. Torque
600 in-lb
Features
1.4" Head Diameter, Redlink Intelligence for Overload Protection, Use with 1" Insert Bits, Variable Speed with Extended Paddle Switch
Clutch Style
Impact
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Case Included
Yes
Power Source
Cordless
Number of Speed Settings
Continuous
Number of Batteries Included
1
Built-In Light
Yes
Free Speed
2,425 RPM
Wireless Tool Tracking
No
Battery Model No.
2XKZ6
Impact Rated
Yes
Charger Included
Yes
Charger Model
2XKZ7
Impacts per Minute
3,300
Collett
1/4 in Hex

Description

Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Right Angle, Max. Torque 600 in-lb, Voltage 12 V, Brushless Motor No, Free Speed 2,425 RPM, Impact Rated Yes, Impacts per Minute 3,300, Number of Speed Settings Continuous, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity (1) 1.5 Ah, Battery Model No. 2XKZ6, Battery Series M12 Redlithium, Charger Included Yes, Charger Model 2XKZ7, Case Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.