Zoro Homepage

M12 1/4" Hex Screwdriver, (2) CP 1.5 Batteries, M12 Battery Charger, Storage Bag

  • Mfr # 2401-22

  • Zoro # G2399442


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
(1) Charger, (2) Batteries
Series
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-22
Zoro #
G2399442
UPC #
045242293025
Country of Origin
Viet Nam

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
7 in
Overall Length
7 in

Details

Item
Screwdriver Kit
Voltage
12 V DC
Handle Type
Pistol Grip
Includes
(1) Charger, (2) Batteries
Series
M12
Features
Battery Fuel Gauge, One Handed Bit Loading and Unloading, Over Mold Side and Grip, Quick Bit Loading
Clutch Style
15+1 Positive
Corded/Banded
Cordless
Max. Torque
175 in-lb
Battery Capacity
(2) 1.5 Ah
Corded/Cordless
Cordless
Autofeed
No
Tool Weight
1.7 lb
Battery Included
(2) 2XKZ6
Battery Included / Bare Tool
(2) 1.5Ah Batteries + Soft Case Bundle
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Battery Pack Replacement
2XKZ6
No Load RPM
0 to 500
Cordless Tool Battery Type
Li-Ion
Brushless Motor
No
Options Included
(2) 1.5Ah Batteries + Soft Case Bundle
Color
Red, Black
Handle Material
Plastic
Number of Batteries Included
2
Clutch Type
Positive
Number of Clutch Settings
15+1
Charger Included
Yes
Number of Speed Settings
Continuous
Hex Bit
1/4 in
Trigger Lock
No
Variable Speed
Yes
Wireless Tool Tracking
No
Free Speed
500 RPM
Duty Rating
General
Battery Series
M12(TM) REDLITHIUM(TM)
Built-In Light
Yes
Throttle Type
Trigger
Housing Material
Metal
Battery Model No.
Mfr. No. 48-11-2401
Reversible
Reversible
Power Source
Cordless
Drive Configuration
Straight
Min. Torque
0 in-lb
Cordless Tool Kit Contents
1/4" Hex Screwdriver Kit
Screwdriver Type
General Purpose Screwdriver
Maximum RPM
500.0
Forward / Reverse Rocker Switch
Yes
Clutch Settings
15
Chuck Design
Keyless
Battery Platform
M12(TM)
Torque - Minimum
0 in-lb
Torque - Maximum
175 in-lb
No Load Speed
500 RPM
Battery Manufacturing Model Number
(2) 48-11-2401
Includes Autofeed
Autofeed Not Included
Tool Series
M12(TM)
Includes Trigger Lock
No Trigger Lock
Charger Manufacturing Model Number
48-59-2401
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Motor Type
Brushed
Built-In Light Type
Individual Light(s)
Includes Battery
Battery Included
Product Type
General Purpose Screwdriver
Speed Control
Variable

Description

Optimized for the professional who frequently encounters precision fastening applications, the Milwaukee M12 1/4 in. hex screwdriver delivers unmatched precision, power and portability along with a slimmer, more ergonomic grip. A variable speed trigger and 0-500RPM give the user unrivaled fastening control, 15+1 clutch settings prevent over tightening fasteners, and 175 in-lbs. Of torque provides the ability to accomplish tough applications. At 6-1/2 in. long and weighing only 2.0 lbs; its compact, lightweight and durable design provides greater comfort and fits in tighter spaces on the jobsite. The inboard LED light and fuel gauge help you increase productivity and avoid interruptions. Two belt-clip positions for both left- and right-handed users and one-handed bit changes provide maximum ease-of-use. The REDLITHIUM battery pack delivers more work per charge and more work over pack life than the competitors.


  • Compact power: delivers 175 in-lbs of torque yet weighs 2-lbs
  • REDLITHIUMTM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Quick-change chuck: for convenient, one-handed bit changes
  • Variable-speed trigger: provides increased control
  • Battery fuel gauge: displays remaining runtime

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.