Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 1/4" Impact Wrench Kit 2461-22

M12 1/4" Impact Wrench Kit (Discontinued)

  • Mfr # 2461-22
  • Zoro # G6117097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2461-22
Zoro #
G6117097
UPC #
045242296316
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in Square
Overall Length
6 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Includes
Belt Clip
Battery Capacity
(2) 1.5 Ah
Battery Included
(2) 2XKZ6
Brushless Motor
No
Handle Type
Pistol Grip
Features
Compact Design, Ergonomic Handle, Lightweight
Cordless Tool Battery Type
Li-Ion
Max. Torque
450 in-lb
Drive Configuration
Straight
Corded/Banded
Cordless
Series
M12
Tool Weight
1.7 lb
Voltage
12 V
Clutch Style
Impact
Standards
UL Listed
Housing Material
Forged Steel
Free Speed
2,500 RPM
Number of Batteries Included
2
Breakaway Torque
38 ft-lb
Handle Material
Plastic
Charger Included
Yes
Charger Model
2XKZ7
Retainer Type
Friction Ring
Reaction Bar
No
Impacts per Minute
3,800
Actuation
Trigger
Lock-Off Switch
Yes
Wireless Tool Tracking
No
Built-In Light
Yes
Power to Weight Ratio
17.0 ft-lb/lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Tool Style
Compact
Fastening Torque
37.5 ft-lb
Power Source
Cordless
Number of Speed Settings
Continuous
Battery Model No.
2XKZ6
Impact Rated
Yes
Drive Style
Standard
Case Included
Yes

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/4 in Square, Drive Configuration Straight, Max. Torque 450 in-lb, Battery Included, Voltage 12 V, Series M12, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3800, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 1.5 Ah, Tool Length 6 In., Tool Weight 1.7 lb, Clutch Style Impact, Battery Included (2) 2XKZ6, Battery Pack Replacement 2XKZ6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.