Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 3/8" Crown Stapler Kit 2447-21

M12 3/8" Crown Stapler Kit (Discontinued)

  • Mfr # 2447-21
  • Zoro # G3366260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2447-21
Zoro #
G3366260
UPC #
045242501083
Country of Origin
China

Dimensions

Leg Length
1/4 in to 9/16 in
Length
7 1/4 in
Width
2 1/2 in
Height
7 1/2 in
Depth Control
Yes
Shank Dia.
(1) 1.5Ah Battery + Soft Case Bundle
Overall Height
7 1/4 in
Overall Width
2 1/2 in
Overall Length
7 1/4 in
For Staple Leg Length
1/4 in to 9/16 in
For Staple Width
3/8 in

Details

Item
Staple Gun
Battery Included / Bare Tool
(1) 1.5Ah Battery + Soft Case Bundle
Voltage
12V DC
Crown
3/8 in
Fastener Type
Staples Only
Recommended Staples
T50 or Equivalent
Cordless Tool Battery Type
Li-Ion
Series
M12
Corded/Cordless
Cordless
Includes
M12(TM) Charger, Tool Bag
Corded/Banded
Cordless
Magazine Loading
Front
Magazine Capacity
89
Battery Pack Replacement
All M12(TM) Batteries
Tool Weight
3 lb
Battery Included
Mfr. No. 48-11-2401
Green Environmental Attribute
Product is Rechargeable
Handle Type
Over Mold
Triggering Mode
Contact
Battery Capacity
(1) 1.5 Ah
Options Included
(1) 1.5Ah Battery + Soft Case Bundle
Features
Adjustable Belt Hook, Compact and Ergonomic Design
Standards
UL Listed
Clinch Direction
None
Wireless Tool Tracking
No
For Staple Type
Crowned
Case Included
Yes
Firing Mode
Combination
Staple Capacity
89
Built-In Light
No
Brushless Motor
No
Housing Material
Plastic
Power Source
Cordless
Charger Included
Yes
Battery Model No.
38D763
Number of Batteries Included
1
Charger Model
2XKZ7
Battery Series
M12 Redlithium
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger

Description

Staple Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor No, Voltage 12V DC, Firing Mode Combination, Depth Control Yes, For Staple Leg Length 1/4 in to 9/16 in, For Staple Type Crowned, For Staple Width 3/8 in, Staple Capacity 89, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 1.5 Ah, Battery Model No. 38D763, Battery Series M12 Redlithium, Charger Included Yes, Charger Model 2XKZ7, Case Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.