Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 3/8 in Drill/Driver 2407-20

M12 3/8 in Drill/Driver (Discontinued)

  • Mfr # 2407-20
  • Zoro # G7514954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2407-20
Zoro #
G7514954
UPC #
045242300778
Country of Origin
Viet Nam

Dimensions

Chuck Size
3/8 in
Tool Length
7 3/8 in
Overall Length
7 3/8 in

Details

Item
Drill
Voltage
12 V DC
Includes
Bare Tool
Cordless Tool Battery Type
Li-Ion
Series
M12
Brushless Motor
No
Battery Included / Bare Tool
Bare Tool
Chuck
Keyless
Max. Torque
275 in-lb
Handle Type
Pistol Grip
No Load RPM
0 to 400/0 to 1500
Battery Included
No
Clutch Style
Mechanical
Number of Batteries
0
Transmission
2-Speed
Corded/Cordless
Cordless
Battery Pack Replacement
2XKZ6
Corded/Banded
Cordless
Tool Weight
2.1 lb
Green Environmental Attribute
Product is Rechargeable
Options Included
Bare Tool
Variable Speed
Yes
Torque Range
0 in-lb to 275 in-lb
Cordless Drill Class
Subcompact
Drilling Capacity in Steel
3/8 in
Drilling Capacity in Wood
7/8 in
Cordless Tool Kit Contents
(1) Bare Tool
Throttle Type
Trigger
Drill Chuck Type
Keyless
Chuck Material
Metal
Power Source
Cordless
Wireless Tool Tracking
No
Number of Clutch Settings
18
Number of Batteries Included
0
Min. Speed
400 RPM
Built-In Light
Yes
Number of Speed Settings
2
Min. Torque
0 in-lb
Charger Included
No
Handle Material
Plastic
Max. Speed
1,500 RPM
Reversible
Reversible
Minimum Torque
0 in-lb
Minimum Speed
400 RPM
Maximum Speed
1,500 RPM
Max Speed
1,500 RPM
Battery Platform
M12(TM)
Battery Series
M12(TM) REDLITHIUM(TM)
Built-In Light Type
Individual Light(s)
Tool Series
M12(TM)
Torque - Minimum
0 in-lb
Chuck Type
Keyless
Speed - Maximum
1,500 RPM
Torque - Maximum
275 in-lb
Speed - Minimum
400 RPM
Battery Chemistry
Li-Ion
Includes Battery
Tool Only
Number of Chargers Included
0
Speed Control
Variable
Clutch Settings
18
Motor Type
Brushed

Description

Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12 Cordless Lithium-Ion 3/8” Drill/Driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0-1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit retightening or lost bits. The onboard LED light and fuel gauge help you increase productivity and avoid interruptions. The REDLITHIUM Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.