Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 3/8” Hammer Drill/Driver 2408-20

M12 3/8” Hammer Drill/Driver (Discontinued)

  • Mfr # 2408-20
  • Zoro # G7478852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2408-20
Zoro #
G7478852
UPC #
045242300792
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Tool Length
7 1/2 in
Overall Width
2 1/4 in

Details

Item
Cordless Hammer Drill/Driver
Voltage
12V
Blows per Minute
0 to 22,500
Chuck Type
Metal Single-Sleeve Ratcheting
Brushless Motor
No
Includes
Belt Clip
Battery Included / Bare Tool
Bare Tool
Tool Weight
2.3 lb
Cordless Tool Battery Type
Li-Ion
Features
Belt Clip, LED Worklight
Max. Torque
275 in-lb
No Load RPM
0 to 400/0 to 1500
Corded/Banded
Cordless
Max. Power
Not Specified
Handle Type
T-Handle
Clutch Style
Adjustable
Battery Included
No
Battery Pack Replacement
Mfr. No. 2XKZ6
Corded/Cordless
Cordless
Series
M12
Standards
CSA Certified, ETL Listed, UL Listed
Options Included
Bare Tool
Solid Bit Capacity
1 1/8 in
Number of Speed Settings
2
Drill Chuck Type
Keyless
Battery Series
M12(TM) REDLITHIUM(TM)
Chuck Material
Metal
Drilling Capacity in Concrete
5/8 in
Maximum Blows per Minute
22,500 bpm
Maximum Working Torque
275 in-lb
Maximum Reverse Torque
275 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool
Housing Material
Glass-Filled Nylon
Drilling Capacity in Wood
1 1/8 in
Lock-On Trigger
No
Number of Clutch Settings
20
Modes of Operation
Hammer Only
Number of Batteries Included
0
Drilling Capacity in Masonry
3/8 in
Charger Included
No
Minimum Blows per Minute
0 bpm
Reversible
Yes
Power Source
Cordless
Cordless Drill Class
General Purpose
Maximum Speed
1,500 RPM
Drilling Capacity in Steel
3/8 in
Chuck Style
Keyless
Battery Type
Li-Ion

Description

Cordless Hammer Drill/Driver, Voltage 12V DC, Cordless Drill Class General Purpose, Chuck Size 3/8 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 1/8 in, Number of Speed Settings 2, Number of Clutch Settings 20, Maximum Working Torque 22.92 ft-lb, Blows per Minute 0 to 22,500, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.