Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 3/8 in Hammer Drill/Driver Kit

  • Mfr # 2408-22

  • Zoro # G7514175


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Blows per Minute
0 to 22,500
Chuck Size
3/8 in
Chuck Type
Metal Single-Sleeve Ratcheting
Brushless Motor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2408-22
Zoro #
G7514175
UPC #
045242300808
Country of Origin
Viet Nam

Dimensions

Chuck Size
3/8 in
Tool Length
7 1/2 in
Overall Width
2 1/4 in

Details

Item
Cordless Hammer Drill Kit
Voltage
12V
Blows per Minute
0 to 22,500
Chuck Type
Metal Single-Sleeve Ratcheting
Brushless Motor
No
Includes
M12 3/8 in Hammer Drill/Driver (Tool Only)(2408-20), M12 Lithium-ion Battery Charger (48-59-2401), Belt Clip, Carrying Case, (2) M12 REDLITHIUM CP1.5 Battery Pack(48-11-2401)
Battery Included / Bare Tool
(2) 1.5Ah Batteries + Hard Case Bundle
Battery Capacity
1.5 Ah
Tool Weight
2.3 lb
Max. Torque
275 in-lb
Features
LED Worklight
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Corded/Cordless
Cordless
Clutch Style
Adjustable
Battery Included
(2) Mfr. No. 48-11-2401
Handle Type
T-Handle
Battery Pack Replacement
Mfr. No. 48-11-2401
Max. Power
Not Specified
Series
M12
No Load RPM
0 to 400/0 to 1500
Standards
CSA Certified, ETL Listed, UL Listed
Options Included
(2) 1.5Ah Batteries + Hard Case Bundle
Solid Bit Capacity
1 1/8 in
Maximum Reverse Torque
275 ft-lb
Power Source
Cordless
Chuck Material
Metal
Charger Included
Yes
Maximum Blows per Minute
22,500 bpm
Maximum Speed
1,500 RPM
Number of Batteries Included
2
Charger Model Number
48-59-2401
Maximum Working Torque
22.9 ft-lb
Modes of Operation
Hammer Drill/Driver Kit
Drilling Capacity in Concrete
5/8 in
Drilling Capacity in Wood
1 1/8 in
Battery Series
M12(TM) REDLITHIUM(TM)
Drill Chuck Type
Keyless
Lock-On Trigger
No
Drilling Capacity in Masonry
3/8 in
Drilling Capacity in Steel
3/8 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Housing Material
Metal
Number of Clutch Settings
20
Chuck Style
Keyless
Minimum Blows per Minute
0 bpm
Reversible
Yes
Battery Model Number
48-11-2401
Number of Speed Settings
2
Cordless Drill Class
General Purpose
Battery Type
Li-Ion

Description

Hammer Drill Kit, Voltage 12V DC, Cordless Drill Class General Purpose, Chuck Size 3/8 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 1/8 in, Number of Speed Settings 2, Number of Clutch Settings 20, Maximum Working Torque 22.9 ft-lb, Blows per Minute 0 to 22,500, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity (2) 1.5 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.