Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 3/8” Impact Wrench Kit 2463-22

M12 3/8” Impact Wrench Kit (Discontinued)

  • Mfr # 2463-22
  • Zoro # G7576642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2463-22
Zoro #
G7576642
UPC #
045242296330
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
6 1/2 in

Details

Voltage
12 V DC
Max. Torque
100 ft-lb
Includes
Belt Clip
Battery Capacity
(2) 1.5 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,300
Free Speed
2,500 RPM
Fastening Torque
100 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
Continuous
Tool Weight
1.9 lb
Clutch Style
Impact
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Series
M12
Features
On-board battery fuel gauge displays remaining run time,
Cordless Tool Battery Type
Li-Ion
Battery Included
(2) 2XKZ6
Corded/Banded
Cordless
Anvil Impact Action
Mechanical
Drive Configuration
Straight
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Reaction Bar
No
Power to Weight Ratio
41.6 ft-lb/lb
Wireless Tool Tracking
No
Breakaway Torque
100 ft-lb
Battery Series
M12(TM) REDLITHIUM(TM)
Housing Material
Metal, Plastic, Rubber
Charger Model
2XKZ7
Charger Included
Yes
Impact Rated
Impact Rated
Battery Model No.
2XKZ6
Tool Style
Compact
Lock-Off Switch
Yes
Case Included
Yes
Retainer Type
Friction Ring
Actuation
Trigger
Built-In Light
Yes
Handle Material
Plastic
Includes Battery
Battery Included
Battery Type
Li-Ion
Drive Shape
Square
Charger Manufacturing Model Number
48-59-2401
Anvil Style
Standard
Battery Manufacturing Model Number
2XKZ6
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Includes Lock-Off Switch
Lock-Off Switch Included
No Load Speed
2,500 RPM
Includes Case
Case Included
Torque - Maximum
100 ft-lb
Number of Chargers Included
1
Motor Type
Brushed

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 100 ft-lb, Battery Included, Voltage 12 V DC, Series M12, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3300, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 1.5 Ah, Tool Length 6-1/2 In., Tool Weight 1.9 lb, Clutch Style Impact, Battery Included (2) 2XKZ6, Battery Pack Replacement 2XKZ6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.