Zoro Homepage

M12 3/8" Ratchet (Tool Only)

  • Mfr # 2457-20

  • Zoro # G3975736


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
35 ft.-lb.
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2457-20
Zoro #
G3975736
UPC #
045242257560
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
10 3/4 in
Head Width
1 1/8 in
Head Height
1 1/4 in
Head Length
1 1/4 in

Details

Voltage
12 V DC
Max. Torque
35 ft.-lb.
Includes
Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
35 ft-lb
Brushless Motor
No
Cordless Tool Battery Type
Li-Ion
Features
LED Light, On Board Fuel Gauge
Clutch Style
Ratchet
Battery Included
No
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Corded/Banded
Cordless
Tool Weight
1.9 lb
Series
M12(TM)
Standards
CSA Certified, ETL Listed, UL Listed
Charger Included
No
Battery Series
M12(TM) REDLITHIUM(TM)
Side to Center
7/8 in
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Battery Model No.
2XKZ6
Tool Series
M12(TM)
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Motor Type
Brushed
Torque - Maximum
35 ft-lb
Drive Shape
Square
No Load Speed
250 RPM
Battery Platform
M12(TM)
Number of Chargers Included
0
Battery Series_x
M12 REDLITHIUM

Description

Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12 Cordless 3/8” Lithium-Ion Ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12-volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the airhose. It’s powered by the M12 REDLITHIUM Battery Pack (sold separately), which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4” long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4" low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.