Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2472-20
Zoro #
G4584237
UPC #
045242277322
Country of Origin
China
Dimensions
Tool Length
10 1/2 in
Overall Length
10.5 in
Maximum Compatible Wire/Cable Diameter
1.1875 in
Manufacturer Warranty Length
5 yr Limited
Description
Whether you're working on a construction site or in the field, the Milwaukee 2472-20 M12 600 MCM Cable Cutter is an essential tool to have. It can cut through copper and aluminum cables with ease. This cordless cable cutter has a cutting capacity of 1 3/16 in. for both copper and aluminum cables. Its jaws are made from high-quality heat treated S2 tool grade metal that stays sharp even after long hours of use. The battery pack replacement includes 2XKZ6, 38D759, 38D760, 38D763, 4PKY2, or 38D764 batteries. You will also receive a bare tool without batteries or charger as well as one 1.5 Ah compact battery pack with this purchase. Equip yourself with the Milwaukee 2472-20 M12 600 MCM Cable Cutter if you want to get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.