Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 35 ft Cordless Drain Cleaning Machine, 12V 2572A-20

35 ft Cordless Drain Cleaning Machine, 12V (Discontinued)

  • Mfr # 2572A-20
  • Zoro # G2477419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2572A-20
Zoro #
G2477419
UPC #
045242497270
Country of Origin
China

Details

Max. Run
35 ft
Voltage
12.0
Application
Removes Grease & Sludge from Pipe Walls
Includes
(1) M12 AIRSNAKE Drain Cleaning Air Gun (Tool Only) (2572A-20); (3) Drain Plug Attachments; (1) Drain Shroud Attachment; (1) Carrying Case
Number of Pieces
6
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 rpm
Corded/Banded
Cordless
Corded/Cordless
Cordless
Item
Drain Gun
Max. PSI
50
Drain Line Capacity I.D.
1-1/4" to 4"
Series
M12™
Number of Tools
1
No. of Batteries Included
0

Description

Drain Gun, Voltage 12.0, Includes 1 in to 4 in Drain Plug, Drain Shroud Attachment, (3) Straight Connectors, 15 Degrees Offset Connector, Case, Standards UL/CSA/IEC/EN 60745-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.