Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 AIRSNAKE Drain Cleaning Air Gun Kit

  • Mfr # 2572B-21

  • Zoro # G2771750


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Max. Run
35 ft
Voltage
12 V
Application
Floor Drains, Sinks, Toilets
Includes
(3) Drain Plug Attachments, 15 Degrees Offset Connector, Carrying Case, Drain Shroud, Toilet Seal Attachment, (3) Straight Connectors, 10 in Extension, M12 Lithium-ion Battery Charger, M12 REDLITHIUM CP 2.0 Battery
Number of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2572B-21
Zoro #
G2771750
UPC #
045242506859
Country of Origin
China

Dimensions

Minimum Drain Line Inside Diameter
1 in
Maximum Drain Line Inside Diameter
4 in
Manufacturer Warranty Length
5 yr Limited

Details

Max. Run
35 ft
Voltage
12 V
Application
Floor Drains, Sinks, Toilets
Includes
(3) Drain Plug Attachments, 15 Degrees Offset Connector, Carrying Case, Drain Shroud, Toilet Seal Attachment, (3) Straight Connectors, 10 in Extension, M12 Lithium-ion Battery Charger, M12 REDLITHIUM CP 2.0 Battery
Number of Pieces
13
Standards
CSA Certified, EN 60745-1, IEC, UL Listed
Operating Speed
0 to 500 rpm
Corded/Banded
Cordless
Number of Tools
1
Cordless Tool Battery Type
Li-Ion
Item
Drain Gun Kit
Series
M12
Max. PSI
50 psi
Drain Line Capacity I.D.
1 1/4 in to 4 in
Corded/Cordless
Cordless
Features
Reaches Clogs 35 ft Out
Power Source
Cordless
Battery Included / Bare Tool
(1) 2.0Ah Battery + Accessory Pack Bundle
Battery Capacity
2 Ah
Options Included
(1) 2.0Ah Battery + Accessory Pack Bundle
Includes Batteries
Yes
Tool Series
AIRSNAKE
Maximum Run
35 ft
Tool Weight
7 lb
Number of Batteries Included
1
Battery Platform
M12
Maximum Operating Speed
500 RPM
Charger Model Number
48-59-2401
Machine Type
Air Gun
Maximum Jet Pressure
50 psi
Battery Model Number
48-11-2420
Cordless Tool Kit Contents
Bare Tool, Charger, Battery

Description

M12 AIRSNAKE Drain Cleaning Air Gun is the industry's only drain cleaning machine designed to clear through drain covers and traps with powered air. The cordless air gun allows you to clear clogged drains while leaving fixtures and drain covers intact. The tool is designed for 1"-4" drain lines and has the power to clear up to 35 ft. past vent stacks and tees. The drain cleaning air gun has a variable pressure dial giving you complete control when working on delicate pipe systems. Powered air flushes water out of pipes, completely removing grease and sludge from pipe walls. Drain professionals, plumbers, and facility maintenance crews will be able to work faster when clearing clogs with the ability to work over sinks and eliminate retrieval mess. The MILWAUKEE M12 AIRSNAKE is powered by M12 REDLITHIUM battery packs, delivering you with more work per charge and more work over pack life. Built-in REDLINK Intelligence provides you with optimized performance and overload protection against abusive situations. In addition to the air gun, this kit includes (1) M12 REDLITHIUM CP 2.0 Battery (48-11-2420), (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) 10" Extension, (1) 1"- 2" Drain Plug, (1) 2" - 3" Drain Plug, (1) 3"- 4" Drain Plug, (1) Drain Shroud Attachment, (3) Straight Connectors, (1) Toilet Seal Attachment, (1) 15° Offset Connector and (1) Carrying Case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.