Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 AIRSNAKE Drain Cleaning Air Gun (Tool Only) 2572B-20

M12 AIRSNAKE Drain Cleaning Air Gun (Tool Only) (Discontinued)

  • Mfr # 2572B-20
  • Zoro # G7613796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2572B-20
Zoro #
G7613796
UPC #
045242558537
Country of Origin
China

Dimensions

Minimum Drain Line Inside Diameter
1 in
Maximum Drain Line Inside Diameter
4 in
For Pipe Size
1 in to 4 in
Manufacturer Warranty Length
5 yr Limited

Details

Max. Run
35 ft
Includes
(3) Drain Plug Attachments, (3) Straight Connectors, 10 in Extension, 15 Degrees Connector, Case, Drain Shroud Attachment, Toilet Seal Attachment
Standards
UL
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
Number of Tools
1
Item
Drain Gun
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Drain Line Capacity I.D.
1 in to 5 in
Series
M12™
Options Included
Bare Tool
Tool Weight
7 lb
Includes Batteries
Yes
Battery Platform
M12
Tool Series
AIRSNAKE
Machine Series
MILWAUKEE AIRSNAKE
Maximum Jet Pressure
50 psi
Maximum Operating Speed
500 RPM
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
1
Machine Type
Air Gun
Maximum Run
35 ft

Description

Drain Gun, Battery Platform M12, Machine Type Air Gun, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 in, Cordless Tool Kit Contents Bare Tool, Battery Capacity 2 Ah, Power Source Cordless, Voltage 12 V, Tool Series AIRSNAKE, Number of Batteries Included 1, Maximum Operating Speed 500 RPM, Tool Weight 7 lb, Application Floor Drains, Sinks, Toilets, Chuck Type Keyless, Features Reaches Clogs 35 ft Out

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.