Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Compact Charger and Power Source 48-59-1201

M12 Compact Charger and Power Source (Discontinued)

  • Mfr # 48-59-1201
  • Zoro # G3380592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1201
Zoro #
G3380592
UPC #
045242512539
Country of Origin
Viet Nam

Details

Item
USB Charger and Power Source
For Use With
M12 Batteries, Milwaukee M12 Heated Apparel
Features
Compatible with in-Vehicle USB Ports for Convenient On-the-Go Charging of M12 Batteries
Number of Ports
1 (Standard Charging)
Includes
Micro-USB Cable, Wall Plug
Battery Included / Bare Tool
No Battery
Charger Input Voltage
120V AC
Cordless Tool Battery Type
Lithium
Category Type
Battery Charger
Charger Output Voltage
12.0
Series
M12
Battery Capacity
2 Ah
Green Environmental Attribute
Product is Rechargeable
For Battery Voltage
12V
Voltage
12V DC
Corded/Cordless
Cordless
Number of Pieces
2
Charging Port Voltage
12V
Indicator Light
Yes
Wireless Tool Tracking
No
Charger Class
Standard
Charge Time
(2.0 Ah) 180 min
Plug Type
Two-Prong
Connection Type
USB
Battery Chemistry
Li-Ion

Description

Battery Charger,Li-Ion,1 Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.