Zoro Homepage

Cordless Inflator, M12 REDLITHIUM, Bare Tool, 120 psi Max., 26 in Hose Lg, Cordless

  • Mfr # 2475-20

  • Zoro # G5935568


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Includes
Bare Tool
Application
Car, LT Truck and Compact Equipment Tires
Length
6-1/2"
Voltage
12 V
Hose Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-20
Zoro #
G5935568
UPC #
045242513970
Country of Origin
China

Dimensions

Length
6-1/2"
Hose Length
26 in
Width
3.83"
Overall Height
7 1/2 in
Overall Width
6 1/2 in
Overall Length
6 1/2 in
Height (In.)
Bare Tool
Length (In.)
Bare Tool

Details

Includes
Bare Tool
Application
Car, LT Truck and Compact Equipment Tires
Voltage
12 V
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
For Use With
38D764
Battery Capacity
4.0 Ah
Battery Number
38D764
Charger Replacement
2XKZ7
Series
M12
Item
Cordless Inflator
Battery Included
No
Battery Included / Bare Tool
Bare Tool
Included Charger
No
Features
Illuminated Digital Gauge with Target and Current Pressure Reading
Hook and Loop Shape
Bare Tool
Color
Black
Weight
Bare Tool
Corded/Cordless
Cordless
Options Included
Bare Tool
Tool Weight
3.83 lb
Cordless Tool Kit Contents
Bare Tool
Charger Included
No
Battery Series
M12
Power Source
Cordless
Number of Batteries Included
0
Housing Material
Plastic
Duty Cycle
50%
Air Pressure Range
0 psi to 120 psi
Maximum Air Pressure
120 psi
Duty Cycle Percentage
50 %
Battery Platform
M12(TM) REDLITHIUM(TM)
Minimum Air Pressure
0 psi
Gauge Accuracy
+/-3%

Description

Fastest cordless tire Inflator. The Milwaukee M12 compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. The Inflator has the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12 compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, the high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26 in. hose with an all brass Schrader chuck.


  • Fastest cordless tire Inflator: top-off a car tire in under 1 minutes (28 - 35-PSI)
  • Inflates car, LT truck, and compact equipment tires
  • REDLINKTM Intelligence: TrueFillTM auto shut-off technology increases accuracy, protects from over-temp and over-fill
  • High efficiency pump and motor for true 120 PSI capability
  • Illuminated digital gauge with target and current pressure reading
  • Top off a car tire in under 1 minutes 28-35 psi, fills a LT truck tire in under 4 minutes 30-45 psi
  • Compact, portable, and easy-to-store in any car or truck
  • Weather and impact resistant with a reinforced cage
  • Anti-vibration feet for no tool movement while running
  • 3-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.