Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Compact Inflator kit

  • Mfr # 2475-21XC

  • Zoro # G5528700


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Includes
Kit - XC Battery
Application
Car, LT Truck and Compact Equipment Tires
Length
6-1/2"
Voltage
12 V
Hose Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-21XC
Zoro #
G5528700
UPC #
045242518869
Country of Origin
China

Dimensions

Length
6-1/2"
Hose Length
26 in
Width
3.83"
Overall Width
6 1/2 in
Overall Height
7 1/2 in
Overall Length
6 1/2 in

Details

Includes
Kit - XC Battery
Application
Car, LT Truck and Compact Equipment Tires
Voltage
12 V
Included Charger
Yes
Battery Number
38D764
Item
Cordless Inflator Kit
Charger Replacement
2XKZ7
For Use With
38D764
Battery Included / Bare Tool
(1) 4.0Ah Battery + Charger Bundle
Series
M12
Cordless Tool Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
(1) 4.0 Ah
Features
Illuminated Digital Gauge with Target and Current Pressure Reading
Battery Included
Yes
Corded/Cordless
Cordless
Options Included
(1) 4.0Ah Battery + Charger Bundle
Tool Weight
3.83 lb
Power Source
Cordless
Charger Model
2XKZ7
Battery Series
M12
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Number of Batteries Included
1
Housing Material
Plastic
Battery Model No.
Mfr. No. 48-11-2440
Air Pressure Range
0 psi to 120 psi
Charger Included
Yes
Duty Cycle
50%
Battery Platform
M12(TM) REDLITHIUM(TM)
Maximum Air Pressure
120 psi
Duty Cycle Percentage
50 %
Minimum Air Pressure
0 psi
Gauge Accuracy
+/-3%
Battery Model Number
48-11-2440
Charger Model Number
2XKZ7

Description

Inflator Kit, Power Source Cordless, Battery Platform M12(TM), Voltage 12V DC, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 4.0 Ah, Number of Batteries Included 1, Maximum Air Pressure 120 psi, Minimum Air Pressure 0 psi, Hose Length 26 in, Battery Included / Bare Tool Battery Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.