Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Cordless 1/4" Lithium-Ion Ratchet Kit 2456-21

M12 Cordless 1/4" Lithium-Ion Ratchet Kit (Discontinued)

  • Mfr # 2456-21
  • Zoro # G4199185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2456-21
Zoro #
G4199185
UPC #
045242257577
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
10 3/4 in
Head Height
1 1/8 in
Head Width
1 1/8 in
Head Length
1 1/8 in

Details

Voltage
12 V DC
Max. Torque
30 ft.-lb.
Battery Capacity
(1) 1.5 Ah
Includes
30 Minute M12 Charger, Red-lithium Battery, and Carrying Case
Number of Batteries Included
1
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
30 ft-lb
Brushless Motor
No
Corded/Cordless
Cordless
Battery Included
Yes
Tool Weight
1.9 lb
Cordless Tool Battery Type
Li-Ion
Features
LED Light, On Board Fuel Gauge
Clutch Style
Ratchet
Handle Type
Pistol Grip
Corded/Banded
Cordless
Series
M12(TM)
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Model No.
2XKZ6
Wireless Tool Tracking
No
Retainer Type
Ball Detent
Case Included
Yes
Charger Included
Yes
Side to Center
7/8 in
Charger Model
2XKZ7
Includes Battery
Battery Included
Battery Type
Li-Ion
Motor Type
Brushed
Charger Manufacturing Model Number
48-59-2401
Drive Shape
Square
No Load Speed
250 RPM
Includes Case
Case Included

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 12 V DC, Brushless Motor No, Fastening Torque 30 ft-lb, Free Speed 250 RPM, Drive Size 1/4 in, Side to Center 7/8 in, Head Height 1 1/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 1, Battery Capacity (1) 1.5 Ah, Battery Model No. 2XKZ6, Battery Series M12(TM) REDLITHIUM(TM), Charger Included Yes, Charger Model 2XKZ7, Case Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.