Zoro Homepage

M12 Cordless 1/4" Ratchet

  • Mfr # 2456-20

  • Zoro # G4285005


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Max. Torque
30 ft.-lb.
Includes
Bare Tool
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2456-20
Zoro #
G4285005
UPC #
045242257553
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
10 3/4 in
Head Width
1 1/8 in
Head Height
1 1/8 in
Head Length
1 1/8 in

Details

Voltage
12 V DC
Max. Torque
30 ft.-lb.
Includes
Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
0.0
Free Speed
250 RPM
Fastening Torque
30 ft-lb
Brushless Motor
No
Tool Weight
1.9 lb
Features
LED Light, On Board Fuel Gauge
Corded/Banded
Cordless
Battery Included
No
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Clutch Style
Ratchet
Series
M12(TM)
Standards
UL Listed
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Battery Series
M12(TM) REDLITHIUM(TM)
Case Included
No
Side to Center
7/8 in
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Battery Model No.
2XKZ6
Battery Composition
Lithium-Ion (Li-ion)
Maximum RPM
250
Variable Speed
Yes
Includes Case
Case Not Included
Drive Shape
Square
Battery Platform
M12(TM)
Battery Chemistry
Li-Ion
Number of Chargers Included
0
No Load Speed
250 RPM
Tool Series
M12(TM)
Motor Type
Brushed
Torque - Maximum
30 ft-lb
Battery Series_x
M12 REDLITHIUM

Description

The Milwaukee M12 cordless 1/4 in. ratchet kit features the best in class power, speed and durability with 30-ft/lbs of torque, 250 RPM, and a 5 year warranty. It is the shortest and most compact cordless ratchet on the market with a compact low profile head design. Weighing at only 1.9 lbs with battery the M12 1/4 in. ratchet is designed to fit in tight spaces and small engine bays while reducing user fatigue. The variable speed metal trigger slows for greater control over the task, as well as, increased durability that is able to withstand the jobsite. Additional features include an battery fuel gauge that displays the remaining run time and a built-in LED light illuminates the work surface.


  • 30 ft./lbs of torque
  • Reinforced housing for maximum durability
  • Lightweight: only 1.9 lbs with battery
  • Compact low profile head at 3/4 in.
  • All new variable speed metal trigger
  • On board FUEL gauge and LED light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.