Zoro Homepage

M12 Cordless 3/8 in Lithium-Ion Ratchet Kit

  • Mfr # 2457-21

  • Zoro # G3988354


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
35 ft.-lb.
Battery Capacity
(1) 1.5 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2457-21
Zoro #
G3988354
UPC #
045242257584
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
10 3/4 in
Head Width
1 1/8 in
Head Height
1 1/4 in
Head Length
1 1/4 in

Details

Voltage
12 V DC
Max. Torque
35 ft.-lb.
Includes
(1) 1.5Ah Battery + Soft Case Bundle
Battery Capacity
(1) 1.5 Ah
Number of Batteries Included
1
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
35 ft-lb
Brushless Motor
No
Cordless Tool Battery Type
Li-Ion
Features
LED Light, On Board Fuel Gauge
Corded/Cordless
Cordless
Clutch Style
Ratchet
Tool Weight
1.9 lb
Battery Included
48-11-2401
Handle Type
Pistol Grip
Corded/Banded
Cordless
Series
M12(TM)
Standards
UL Listed
Charger Model
2XKZ7
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
M12(TM) REDLITHIUM(TM)
Case Included
Yes
Battery Model No.
2XKZ6
Wireless Tool Tracking
No
Charger Included
Yes
Retainer Type
Ball Detent
Side to Center
7/8 in
Includes Case
Case Included
Battery Chemistry
Li-Ion
Drive Shape
Square
Battery Manufacturing Model Number
48-11-2401
Tool Series
M12(TM)
No Load Speed
250 RPM
Charger Manufacturing Model Number
48-59-2401
Torque - Maximum
35 ft-lb
Number of Chargers Included
1
Battery Platform
M12(TM)
Motor Type
Brushed
Battery Series_x
M12 REDLITHIUM

Description

Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12 Cordless 3/8” Lithium-Ion Ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12-volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the airhose. It’s powered by the M12 REDLITHIUM Battery Pack, which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4” long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4" low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application. The kit includes one M12 battery, a 30-minute charger, a 3/8” to 1/4" adapter and carrying case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.