This item is Discontinued.

Milwaukee Tool M12™ Cordless Cable Stripper Kit for Cu THHN / XHHW 2435CU-21

M12™ Cordless Cable Stripper Kit for Cu THHN / XHHW (Discontinued)

  • Mfr # 2435CU-21
  • Zoro # G3313627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2435CU-21
Zoro #
G3313627
UPC #
045242559107
Country of Origin
China

Dimensions

Cable Size
1 AWG
Overall Width
2.8 in
Overall Height
11.5 in
Minimum Compatible Wire/Cable Diameter
1/0 AWG
Maximum Compatible Wire/Cable Diameter
750 kcmil

Details

Item
Cable Stripper Kit
Charger Replacement
23Y581
Cable Material
Aluminum, Copper
Cable Type
RHW/RHH/USE, THHN/XHHW
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Voltage
12.0 V
Series
M12(TM)
Included Charger
23Y581
Green Environmental Attribute
Product is Rechargeable
Product Type
Cable Stripper Kit
Power Source
Cordless
Includes Charger
Yes
Charger Model Number
23Y581
Compatible Cable Material for Included Bushings
Copper
Cutting Capacities
1/0 AWG to 750 MCM Copper THHN/XHHW
Compatible Charger Manufacturer Part Number
48-59-1812
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Battery Platform
M12
Battery Model Number
48-11-2420
Included Battery Part Number
48-11-2420
Includes Batteries
Yes
Cutting Head Type
Compact
Compatible Wire/Cable Type
THHN/XHHW Copper
Compatible Battery Manufacturer Part Number
48-11-2420
Included Charger Part Number
23Y581
Number of Batteries Included
1

Description

Cable Stripper Kit, Cutting Capacities 1/0 AWG to 750 MCM Copper THHN/XHHW, Compatible Cable Material for Included Bushings Copper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.