Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Green 360-Degree 3-Plane Laser Kit

  • Mfr # 3632-21

  • Zoro # G100829669


product price: $649.00
/ea
Free Shipping & Returns

Key Features

Features
1 m Impact Resistance, 3 Year Tool Warranty, 2 Year Battery Warranty, Self Leveling: +/-4 Degrees Tilt
For Use With
38D764, Mfr 48-35-1111 Laser Target
Power Source
Milwaukee M12(TM) Battery
Accuracy
+/- 1/8" @ 33 ft
Characteristics
125 ft Range, 15+ Hour Runtime, High Intensity Green Laser, Self Leveling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3632-21
Zoro #
G100829669
UPC #
045242593149
Country of Origin
China

Dimensions

Thread Size
1/4 - 20; 5/8-11
Overall Height
6 1/2 in
Overall Width
4 3/16 in

Details

Item
Laser Kit
Features
1 m Impact Resistance, 3 Year Tool Warranty, 2 Year Battery Warranty, Self Leveling: +/-4 Degrees Tilt
For Use With
38D764, Mfr 48-35-1111 Laser Target
Power Source
Milwaukee M12(TM) Battery
Accuracy
+/- 1/8" @ 33 ft
Characteristics
125 ft Range, 15+ Hour Runtime, High Intensity Green Laser, Self Leveling
Includes
Case, Target, Charger
Construction
Glass Filled Nylon; Rubber; Steel
Application
Leveling and Layout
Type
360 Degrees 3 Plane Laser
Laser Beam Color
Green
Includes Batteries
Batteries Included
Number of Lines
3
Number of Planes
3

Description

M12 Green 360? 3 Plane Laser Kit provides you with all day runtime and best visibility in its class. You'll get 15+ hours of continuous runtime when paired with an M12 REDLITHIUM 4.0 XC Battery for ultimate productivity. The high-intensity green laser offers you superior visibility up to 250' (diameter) for long-range applications. The three 360° planes include horizontal and two vertical lines for fast and easy alignment, leveling, squaring, and transfers allowing you to easily layout large spaces with one tool. The integrated bracket features a micro control and pivots on plumb point for easy and fast alignment. The amplified rare earth magnets provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As a part of the industry-leading MILWAUKEE M12 System, this 360? laser level is compatible with all M12 Batteries.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.