M12 Cordless High Performance Jig Saw Kit (Discontinued)
- Mfr # 2445-21
- Zoro # G3886933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2445-21
Zoro #
G3886933
UPC #
045242268160
Country of Origin
China
Dimensions
Length of Stroke
3/4 in
Tool Length
9 in
Overall Length
9 in
Stroke Length
3/4 in
Description
Jigsaw Kit, Voltage 12 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity 1.5Ah, Battery Series M12(TM) REDLITHIUM(TM), Charger Included Yes, Stroke Type Straight, Length of Stroke 3/4 in, Brushless Motor No, Max. Strokes per Minute 2,800 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.