Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Cordless Lithium-Ion 1/2” SDS-Plus Rotary Hammer Kit 2412-22XC

M12 Cordless Lithium-Ion 1/2” SDS-Plus Rotary Hammer Kit (Discontinued)

  • Mfr # 2412-22XC
  • Zoro # G4936312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2412-22XC
Zoro #
G4936312
UPC #
045242286874
Country of Origin
China

Dimensions

Tool Length
9 in
Overall Width
9 1/2 in
Overall Height
8 in

Details

Voltage
12 V
Battery Included / Bare Tool
(2) 3.0Ah Batteries + Hard Case Bundle
Battery Capacity
3.0 Ah
Chuck Type
SDS Plus
Includes
Carrying Case
Brushless Motor
No
Battery Included
(2) Mfr. No. 48-11-2402
Clutch Style
Mechanical
Battery Pack Replacement
Mfr. No. 48-11-2402
Corded/Banded
Cordless
Features
Electro Pneumatic Mechanism, LED Light
Solid Bit Capacity
1/2 in
No Load RPM
0 to 800
Capacity in Concrete
1/2 in
Handle Type
Pistol-Grip
Core Bit Capacity
1/2 in
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Item
Cordless Rotary Hammer Kit
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Stop Rotation
No
Tool Weight
3.9 lb
Blows per Minute
0 bpm to 5,350 bpm
Switch Type
Trigger
Series
M12
Impact Energy
0.9 ft-lb
Standards
UL Listed
Options Included
(2) 3.0Ah Batteries + Hard Case Bundle
Drilling Capacity in Wood
1/2 in
Number of Speed Settings
Continuous
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Drilling Capacity in Masonry
1/2 in
Maximum Blows per Minute
5,350 bpm
Reversible
Yes
Maximum Speed
800 RPM
Drilling Capacity in Concrete
1/2 in
Chuck Style
SDS-Plus
Battery Series
M12
Power Source
Cordless
Vibration Control
No
Charger Included
Yes
Lock-On Trigger
Yes
Anti-Kickback Clutch
No
Number of Batteries Included
2
Drilling Capacity in Steel
3/8 in
Charger Model Number
48-59-2401
Battery Model Number
48-11-2402
Solid Bit Optimal Drilling Range in Concrete
5/32 in to 5/16 in
Housing Material
Metal
Minimum Blows per Minute
0 bpm
Drill Chuck Type
Keyless
Motor Type
Brushed
Modes of Operation
Hammer and Rotate, Rotate Only
Core Bit Capacity in Concrete
1/2 in
Handle Base Material
Rubber

Description

Cordless Rotary Hammer Kit, Voltage 12 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 5/16 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 5,350 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Rotate Only, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 3.0 Ah, Core Bit Capacity 1/2 in, Impact Energy 0.9 ft-lb, Battery Model Number 48-11-2402, Battery Series M12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.