Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Cordless LITHIUM-ION 2-Tool Combo Kit 2495-22

M12 Cordless LITHIUM-ION 2-Tool Combo Kit (Discontinued)

  • Mfr # 2495-22
  • Zoro # G4924753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2495-22
Zoro #
G4924753
UPC #
045242272709
Country of Origin
China

Dimensions

Drill - Chuck Size
3/8 in

Details

Voltage
12 V
Cordless Tools Included
Drill, Oscillating Tool
Battery Capacity
(1) 1.5 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Sanding Pad, (1) Wood Cutting Blade, (5) Assorted Sanding Sheets
Series
M12(TM)
No. of Batteries Included
1
Battery Included
Yes
Carrying Case
Contractor Bag
Item
Cordless Combination Kit
Charger
2XKZ7
Oscillating Tool
6CZA6
Corded/Cordless
Cordless
Battery Pack Replacement
2XKZ6
Drill
22UT56
Corded/Banded
Cordless
Max. Torque
275 in-lb
Battery Included / Bare Tool
(2) 1.5Ah Batteries + Soft Case Bundle
Options Included
(2) 1.5Ah Batteries + Soft Case Bundle
Case Included
Contractor Bag
Charger Included
Yes
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Battery Series
M12 REDLITHIUM
Number of Batteries Included
1
Battery Model No.
(1) 2XKZ6
Drill - Max. Torque
275 in-lb
Drill - Class
Subcompact

Description

Cordless Combination Kit, Cordless Tools Included Drill, Oscillating Tool, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, Includes (1) Sanding Pad, (1) Wood Cutting Blade, (5) Assorted Sanding Sheets, Tool Brand Milwaukee, Series M12(TM), Battery Included Yes, Number of Batteries Included 1, Battery Model No. (1) 2XKZ6, Battery Series M12 REDLITHIUM, Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.