Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Cordless Lithium-Ion No-Hub Driver Kit 2455-22

M12 Cordless Lithium-Ion No-Hub Driver Kit (Discontinued)

  • Mfr # 2455-22
  • Zoro # G4911207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2455-22
Zoro #
G4911207
UPC #
045242216376
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Tool Length
7 1/2 in
Drive Size
1/4 in
Overall Length
7 1/2 in

Details

Item
Driver Kit
Voltage
12 V DC
Includes
(3) Shockwave(TM) Sockets 1/4 in , 5/16 in , 3/8 in , Carrying Case
Cordless Tool Battery Type
Li-Ion
Series
M12
Brushless Motor
No
Battery Capacity
1.5 Ah
Battery Included / Bare Tool
(2) 1.5Ah Batteries + Hard Case Bundle
Transmission
2-Speed
No Load RPM
0 to 250/0 to 750
Clutch Style
Adjustable
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Tool Weight
2.8 lb
Battery Included
(2) 2XKZ6
Number of Batteries
2
Corded/Banded
Cordless
Chuck
Hex
Max. Torque
80 in-lb
Battery Pack Replacement
2XKZ6
Drive Configuration
Straight
Options Included
(2) 1.5Ah Batteries + Hard Case Bundle
Autofeed
No
Min. Torque
0 in-lb
Number of Speed Settings
2
Screwdriver Type
Coupling Screwdriver
Free Speed
750 RPM
Trigger Lock
No
Battery Series
M12(TM) REDLITHIUM(TM)
Reversible
Reversible
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Housing Material
Plastic
Power Source
Cordless
Built-In Light
Yes
Clutch Type
Adjustable
Variable Speed
Yes
Handle Material
Plastic
Charger Included
Yes
Charger
Mfr. No. 48-59-2401
Duty Rating
General Duty
Throttle Type
Trigger
Hex Bit
1/4 in
Wireless Tool Tracking
No
Torque Range
0 in-lb to 80 in-lb
Battery Type
Li-Ion
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-2401
No Load Speed
750 RPM
Battery Chemistry
Li-Ion
Torque - Minimum
0 in-lb
Includes Trigger Lock
No Trigger Lock
Charger Manufacturing Model Number
48-59-2401
Includes Autofeed
Autofeed Not Included
Speed Control
Variable
Motor Type
Brushed
Product Type
Coupling Screwdriver

Description

Driver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12 V DC, Max. Torque 80 in-lb, No Load RPM 0 to 250/0 to 750, Clutch Style Adjustable, Series M12, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5 Ah, Battery Included (2) 2XKZ6, Battery Pack Replacement 2XKZ6, Tool Length 7 1/2 in, Tool Weight 2.8 lb, Includes (3) Shockwave(TM) Sockets 1/4 in , 5/16 in , 3/8 in , Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.