Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Cordless Palm Nailer

  • Mfr # 2458-20

  • Zoro # G4499826


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Bare Tool
Voltage
12 V DC
Series
M12
Corded/Cordless
Cordless
Light
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2458-20
Zoro #
G4499826
UPC #
045242240548
Country of Origin
China

Dimensions

Shank Dia.
0.080 to 0.160 in
Length
7 1/2 in
Height
6 1/2 in
Depth Control
No
Width
2 1/2 in
For Nail Length Range
1 in to 3 1/2 in
For Nail Shank Diameter
0.080 in to 0.160 in
For Nail Penny Size
6d to 16d
For Nail Shank Diameter - Minimum
0.08 in
For Nail Length - Minimum
1 in
For Nail Shank Diameter - Maximum
0.16 in
For Nail Length - Maximum
3 1/2 in

Details

Item
Nail Gun
Battery Included / Bare Tool
Bare Tool
Voltage
12 V DC
Series
M12
Corded/Cordless
Cordless
Light
Yes
Collation Angle
0 Degrees
Fastener Range
1 in to 3-1/2 in
Handle Type
Palm
Gauge
6D-16D
Head Style
Various
Battery Included
No
Corded/Banded
Cordless
Includes
Bare Tool
Tool Weight
3.4 lb
Tip
Standard
Housing Material
Plastic
Features
REDLINK PLUS(TM) prevents damage overloading and overheating
Firing Mode
Sequential
Options Included
Bare Tool
Standards
UL Listed
Case Included
No
Power Source
Cordless
Battery Series
M12(TM) REDLITHIUM(TM)
Brushless Motor
No
Built-In Light
Yes
Charger Included
No
For Nail Head Style
Various
Number of Batteries Included
0
Nail Capacity
1
Number of Fuel Cells Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Wireless Tool Tracking
No
Nail Gun Type
Palm
Product Type
Nail Gun
Motor Type
Brushed
Tool Series
M12(TM)
Built-In Light Type
Individual Light(s)
Includes Case
Case Not Included
Battery Platform
M12(TM)
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Tip Type
Standard
Collation Style
Strip

Description

A compact, portable solution for powerful nail driving in hard-to-reach workspaces. M12 Cordless Lithium-Ion Palm Nailer provides a portable solution for professional nailing applications in places unreachable by a traditional nail gun. Its powerful impacting mechanism delivers 2.2 ft-lbs of blow energy, while the M12 REDLITHIUM Battery Pack (sold separately) produces more work per charge and more work over pack life than the competitors, as well as best-in-class performance, in extreme jobsite conditions. This subcompact cordless tool features a 6D-16D magnetic collet for a secure hold on nails for one-handed use. Its ergonomic design provides superior comfort and control. The palm nailer also features a built-in LED light, an onboard fuel gauge, and comes with a convenient hand strap to ensure the highest level of user safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.