Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Radio + Charger (Tool Only)

  • Mfr # 2951-20

  • Zoro # G100719649


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Includes
Handle
Features
Added Durability, Full-Range Speaker and Tweeter Deliver Clear Mids and Highs, Providing 100+ Solutions
Power Source
Cordless
Battery Capacity
2 Ah
Battery Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2951-20
Zoro #
G100719649
UPC #
045242545674
Country of Origin
China

Dimensions

Tool Length
5 11/16 in
Tool Width
5 3/4 in
Tool Height
9 1/4 in
Tool Depth
5 3/8 in

Details

Item
Radio Kit
Includes
Handle
Features
Added Durability, Full-Range Speaker and Tweeter Deliver Clear Mids and Highs, Providing 100+ Solutions
Power Source
Cordless
Battery Capacity
2 Ah
Battery Included
No
Charger Input Voltage
120V AC
Voltage
12 V
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed
Number of USB Ports
1
Green Environmental Attribute
Product is Rechargeable
Charging Capability
Yes
Number of Batteries Included
0
Charging Type
Cordless Tool Battery
Included Charger
Yes
Port Types
USB Port
Battery Platform
M12(TM)
Cordless Tool Kit Contents
Bare Tool, Charger
Number of Presets Stations
10
Play Modes
AM/FM, Bluetooth(R), USB
Series
M12
USB Charging Power
2.1 A
Compatible Battery Voltage
12V
Bluetooth Capability
Yes
Tool Weight
4.19 lb
Product Type
Radio and Charger
Color
Black; Red

Description

M12 Radio + Charger delivers you unmatched sound for its size, allowing you to turn it up on and off the jobsite. This Bluetooth speaker with radio has a sleek integrated design, giving you various hanging options with a self-centering keyhole and hollow handle for pass-through hanging. These features provide enhanced portability for the freedom to hang it up wherever you go. This jobsite speaker radio has an IP54 rating, increasing durability with water and debris resistance. Pair with M12 CP 2.0 Battery for 10 hours of runtime or use the included 12V DC port to keep your M12 Batteries charged up throughout the day. Get M12 Radio + Charger to CHARGE UP. HANG UP. TURN UP.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.