Zoro Homepage

M12 Cordless Rotary Tool

  • Mfr # 2460-20

  • Zoro # G4913176


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Includes
(5) Cutting Wheel, Mandrel, Wrench
Voltage
12V DC
Switch Type
Slide On Off with Speed Dial
Tool Weight
0.9 lb
Features
Compact/Lightweight, LED Light, Powerful Motor, Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460-20
Zoro #
G4913176
UPC #
045242200986
Country of Origin
China

Dimensions

Tool Length
9 1/2 in
Overall Length
9 in
Collet Size
1/8 in

Details

Item
Rotary Tool
Includes
(5) Cutting Wheel, Mandrel, Wrench
Voltage
12V DC
Switch Type
Slide On Off with Speed Dial
Tool Weight
0.9 lb
Features
Compact/Lightweight, LED Light, Powerful Motor, Variable Speed
Battery Capacity
1.5 Ah
Corded/Cordless
Cordless
Light
LED
Handle Design
Ergonomic
Battery Included
No
Collet Capacity
1/8 in
Battery Pack Replacement
2XKZ6
No Load RPM
5000 to 32,000
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
Bare Tool
Series
M12
Brushless Motor
No
Application
Cutting, Grinding, Polishing, Sanding
Options Included
Bare Tool
Wireless Tool Tracking
No
Minimum Speed
5,000 RPM
Accessory Kit Included
No
Built-In Light
Yes
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Speed Setting
Variable Speed
Adjustable Collet
Yes
Lock-On Switch
Yes
Accessory Free Tool Change
No
Power Source
Cordless
Case Included
No
Battery Series
M12 Redlithium
Max. Speed
32,000 RPM
Number of Speed Settings
Continuous
Charger Included
No
Lock-Off Switch
Yes

Description

This compact, portable and powerful cutoff solution for the professional offers up to 10X longer life and 10% more speed. Get the power of a corded rotary tool in the M12 Rotary Tool, which integrates high-performance motor design, optimized electronics and REDLITHIUM battery technology for exceptional power and durability. This compact, versatile tool offers a variable-speed of 5,000-32,000 RPM and an included 1/8” collet. It also accepts standard collet sizes 1/32”, 1/16”, and 3/32” (sold separately) for thousands of cutting, grinding, sanding and polishing solutions. Maintenance contractors, electricians, plumbers and automotive mechanics will find it indispensable for close-quarter cutoff and grinding applications. A variable-speed dial offers fluid control, and the 1.3-pound weight permits hours of comfortable use. Grinder-style exhaust ports and front-bearing protection help this tool exceed performance and endurance expectations. The rotary tool comes with five cutting wheels, a mandrel and wrench. M12 battery sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.