Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2571-20
Zoro #
G9683838
UPC #
045242364220
Country of Origin
China
Dimensions
size
5/16" x 25 ft. (Cable)
Cable Size
5/16 in x 25 ft
Overall Width
9.9 in
Overall Length
17 in
Cable Diameter Included - Cable A
5/16 in
Maximum Drain Line Inside Diameter
2 1/2 in
Cable Length Included - Cable A
25 ft
Cable Length
25 ft
Manufacturer Warranty Length
2 yr Cable, 5 yr Tool
Cable Size Included (A)
5/16 in x 25 ft
For Pipe Size
1 1/4 in to 2 1/2 in
Cable Dia.
5/16 in
Minimum Drain Line Inside Diameter
1 1/4 in
Description
Drain Gun, Machine Type Drain Gun, Battery Platform M12, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Power Source Cordless, Application Floor Based Drains, Cable Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.