Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Drain Snake w/ 5/16" Cable, M12 CP1.5 Battery, M12 Charger, Storage Bucket

  • Mfr # 2571-21

  • Zoro # G9683847


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Max. Run
25 ft
Voltage
12 V
Application
Floor Based Drains
Chuck Type
Slide Action
Includes
Storage Bucket, Bulb Cable, M12 Lithium-ion Battery Charger, REDLITHIUM CP1.5 Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2571-21
Zoro #
G9683847
UPC #
045242364237
Country of Origin
China

Dimensions

size
5/16" x 25 ft. (Cable)
Cable Size
5/16 in x 25 ft
Overall Length
17 in
Overall Width
9.9 in
Maximum Drain Line Inside Diameter
2 1/2 in
Cable Length Included - Cable A
25 ft
Manufacturer Warranty Length
2 yr Cable, 5 yr Tool
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Length
25 ft
Cable Diameter Included - Cable A
5/16 in

Details

Max. Run
25 ft
Voltage
12 V
Application
Floor Based Drains
Chuck Type
Slide Action
Includes
Storage Bucket, Bulb Cable, M12 Lithium-ion Battery Charger, REDLITHIUM CP1.5 Battery Pack
Number of Pieces
5
Standards
UL/CSA 60745-1, UL/CSA 60745-2-21
Operating Speed
0 to 500 RPM
Corded/Banded
Cordless
Drum Characteristics
Replaceable Inner Drum, Helps Prevent Cable Bind Up and Contains Mess Inside Drum
Battery Included
Yes
Series
M12™
Battery Capacity
1.5 Ah
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Number of Tools
1
Brushless Motor
No
Item
Drain Gun Kit
Green Environmental Attribute
Product is Rechargeable
Drain Line Capacity I.D.
1-1/4 in to 2-1/2 in
No. of Batteries Included
1
Battery Pack Replacement
2XKZ6
Cable Lock Mechanism
Yes
Power Source
Cordless
Features
Compatible with All M12 Batteries and Chargers, Drum Shield Protects User and Fixture During Use, Hybrid Design Provides Benefits of Both Handheld and Floor Based Drain Cleaners, LED Light Illuminates Work Area Underneath Sink and Other Dark Spaces, Removable Inner Drum Helps Prevent Cable Bind Up and Contains Mess Inside Drum, Slide Action Cable Lock Mechanism
Battery Included / Bare Tool
1 1.5Ah Battery + Cable & Bucket Bundle
Options Included
1 1.5Ah Battery + Cable & Bucket Bundle
Core Type
Inner Core
Includes Batteries
Yes
Battery Model Number
48-11-2401
Number of Augers Included
1
Feed Type
Automatic
Number of Cables Included
1
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Maximum Run
25 ft
Drum Style
Replaceable
Tool Weight
10 lb
Number of Cutters Included
0
Number of Batteries Included
1
Charger Model Number
2XKZ7
Battery Platform
M12
Reversible
Yes
Machine Type
Drain Gun
Maximum Operating Speed
500 RPM

Description

M12 Drain Snake Kit is the ultimate service plumbing solution for tough jobs through 2-1/2 inch drain lines.It weights only 10 lbs. and is the lightest professional drain cleaner on the market. Its unique, hybrid design provides you with the benefits of both handheld and floor based drain cleaners in one machine. The tool’s fixed drum shield with flat base protects you and fixtures while providing maximum tool support for easy cable feed. Plumbers, facility maintenance, and property managers will eliminate setup time when they switch from their corded drain cleaning machines to the MILWAUKEE M12 Drain Snake. The drain snake is powered by REDLITHIUM Battery Pack giving you more work per charge and more work over pack life than the competitors. REDLINK Intelligence provides optimized performance and overload protection against abusive situations. In addition to the drain auger, this kit includes a 5/16” X 25’ bulb cable, one M12 REDLITHIUM CP1.5 battery pack, and an M12 Lithium-Ion battery charger and 5 gallon drain snake storage bucket..

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.