Zoro Homepage

M12 FUEL 1/2" Digital Torque Wrench w/ ONE-KEY

  • Mfr # 2466-20

  • Zoro # G5047342


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Max. Torque
150 ft-lb
Includes
(1) Calibration Certificate
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2466-20
Zoro #
G5047342
UPC #
045242551637
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
23 1/2 in

Details

Voltage
12 V DC
Max. Torque
150 ft-lb
Includes
(1) Calibration Certificate
Number of Batteries Included
0
Power Source
Cordless
Free Speed
100 RPM
Fastening Torque
150 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
Continuous
Drive Configuration
Square
Cordless Tool Battery Type
Li-Ion
Series
M12 FUEL
Clutch Style
Ratchet
Handle Type
In-Line
Corded/Cordless
Cordless
Tool Weight
5.5 lb
Features
Handle Vibration, LCD Screen, Sound, Torque Notifications: LED Lights
Tool Style
Full-Size
Lock-Off Switch
No
Battery Series
M12(TM) REDLITHIUM(TM)
Case Included
Yes
Handle Material
Plastic
Built-In Light
Yes
Calibration Requirements
1 Year or 5,000 Cycles
Retainer Type
Pin Detent
Actuation
Lever
Reaction Bar
No
Wireless Tool Tracking
Yes
Standards
UL Listed
Power to Weight Ratio
18.1 ft-lb/lb
Housing Material
Metal, Plastic, Rubber
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Breakaway Torque
100 ft-lb
Impact Rated
No
No Load Speed
100 RPM
Drive Shape
Square
Torque - Maximum
150 ft-lb
Speed Control
Variable
Torque Reached Indicator
Light, Sound
Anvil Style
Standard
Torque Adjustment
Digital
Tool Series
M12 FUEL(TM)
Battery Platform
M12(TM)
Torque Control
Transducer
Torque - Minimum
12.5 ft-lb
Throttle Type
Lever
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Torque Reporting
GPS Location, Torque Spec Achieved
Includes Reaction Bar
No Reaction Bar
Built-In Light Type
Individual Light(s)
Includes Case
Case Included
Motor Type
Brushless
Includes Lock-Off Switch
No Lock-Off Switch
Accuracy
CW: +/-2% of Full Scale/ CCW: +/-3% of Full Scale (Range: 20% - 100% of Full Scale)
Battery Series_x
M12 FUEL

Description

M12 FUEL 1/2” Digital Torque Wrench w/ ONE-KEY is the industry's first torque wrench with a motor, delivering increased productivity, precise torque accuracy, and user demanded reporting functionality. The 1/2” torque wrench delivers 50% faster installation time, replacing the hand tool or two tool installation process and providing more control to reduce the over torquing of fasteners. The 1/2” digital torque wrench provides 12.5-150ft-lbs of torque range and accuracy within 2% for torque critical fasteners. This battery powered torque wrench is equipped with Milwaukee ONE-KEY giving you the power to track, report, and manage your tool. This tool will record all of the fasteners that are saved and produce a downloadable report via ONE-KEY for the necessary parties requiring the data. ONE-KEY allows you to wirelessly connect to a smartphone to customize the tool settings, track its location, manage inventory, and lock the tool out for added security and protection for your investment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.