Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 FUEL 1/2" Drill Driver Kit 2503-22

M12 FUEL 1/2" Drill Driver Kit (Discontinued)

  • Mfr # 2503-22
  • Zoro # G3899931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2503-22
Zoro #
G3899931
UPC #
045242508990
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
6 39/64 in
Overall Length
6 5/8 in
Overall Width
2 1/8 in
Overall Height
7 3/4 in

Details

Item
Drill Kit
Voltage
12 V DC
Includes
(1) Belt Clip, (1) Carrying Case
Cordless Tool Battery Type
Li-Ion
Series
M12
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Battery Included / Bare Tool
(2) Batteries + Hard Case Bundle
No Load RPM
0 to 450/0 to 1700
Max. Power
Not Specified
Corded/Banded
Cordless
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Transmission
2-Speed
Tool Weight
2.3 lb
Clutch Style
Electronic
Green Environmental Attribute
Product is Rechargeable
Battery Included
38D763, 38D764
Number of Batteries
2
Chuck
Keyless
Battery Pack Replacement
2XKZ6, 38D763, 38D764, 49JV07, 49JV08, 4PKY2
Max. Torque
350 in-lb
Options Included
(2) Batteries + Hard Case Bundle
Drilling Capacity in Wood
1 1/8 in
Cordless Drill Class
Subcompact Premium
Battery Series
M12(TM) REDLITHIUM(TM)
Max. Speed
1,700 RPM
Battery Model No.
Mfr. No. 48-11-2401, Mfr. No. 48-11-2402, Mfr. No. 48-11-2420, Mfr. No. 48-11-2430, Mfr. No. 48-11-2440, Mfr. No. 48-11-2460
Charger Model
Mfr. No. 48-59-1812
Reversible
Reversible
Number of Batteries Included
2
Drilling Capacity in Steel
1/2 in
Drill Chuck Type
Keyless
Number of Speed Settings
2
Min. Torque
18 in-lb
Min. Speed
450 RPM
Built-In Light
Yes
Chuck Material
Metal
Power Source
Cordless
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Wireless Tool Tracking
No
Number of Clutch Settings
17
Charger Included
Yes
Throttle Type
Trigger
Torque Range
18 in-lb to 132 in-lb
Minimum Speed
450 RPM
Battery Model Number
Mfr. No. 48-11-2401, Mfr. No. 48-11-2402, Mfr. No. 48-11-2420, Mfr. No. 48-11-2430, Mfr. No. 48-11-2440, Mfr. No. 48-11-2460
Minimum Torque
18 in-lb
Maximum Speed
1,700 RPM
Max Speed
1,700 RPM
Number of Chargers Included
1
Includes Battery
Battery Included
Speed - Minimum
450 RPM
Chuck Type
Keyless
Speed - Maximum
1,700 RPM
Torque - Minimum
18 in-lb
Speed Control
Variable
Battery Manufacturing Model Number
48-11-2401, 48-11-2402, 48-11-2420, 48-11-2430, 48-11-2440, 48-11-2460
Clutch Settings
17
Battery Chemistry
Li-Ion
Motor Type
Brushless
Torque - Maximum
132 in-lb
Charger Manufacturing Model Number
48-59-1812

Description

Drill Kit, Voltage 12 V DC, Battery Included, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M12 Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 350 in-lb, Battery Included 38D763, 38D764, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 2XKZ6, 38D763, 38D764, 49JV07, 49JV08, 4PKY2, Chuck Keyless, Tool Length 6 39/64 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.