Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2504-22
Zoro #
G3899889
UPC #
045242509010
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Tool Length
6 5/8 in
Overall Width
2 1/8 in
Overall Height
7 13/16 in
Description
Cordless Hammer Drill Kit, Voltage 12V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 3/4 in, Number of Speed Settings 2, Number of Clutch Settings 17, Maximum Working Torque 29.1 ft-lb, Blows per Minute 0 to 25,500, 0 to 6,750, Maximum Blows per Minute 6,750 bpm, 25,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.