Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 1/2 in. Hammer Drill/Driver (Tool Only)

  • Mfr # 3404-20

  • Zoro # G205664851


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
12
Blows per Minute
0 to 22,500
Chuck Size
1/2 in
Chuck Type
Keyless
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3404-20
Zoro #
G205664851
UPC #
045242637300
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Width
2 1/4 in
Overall Height
7 in
Tool Length
6 in

Details

Item
M12 FUELâ„¢ 1/2" Hammer Drill/Driver
Voltage
12
Blows per Minute
0 to 22,500
Chuck Type
Keyless
Brushless Motor
Yes
Includes
Bare Tool
Battery Capacity
2.0 Ah, 4.0Ah
Tool Weight
2.2
Wireless Tool Tracking
No
Reversible
Yes
Corded/Cordless
Electric - Cordless
Max. Torque
33.33
Handle Grip Material
Rubber
Drilling Capacity in Masonry
3/8 in
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Concrete
3/8 in
Clutch Style
Mechanical
Maximum Power
1550 RPM
Maximum Blows per Minute
22,500 bpm
Light
Yes
Minimum Blows per Minute
25,500 bpm
Solid Bit Capacity
3 in
Battery Series
M12(TM) REDLITHIUM(TM)
Charger Included
No
Number of Auxiliary Handle Positions
0
Chuck Material
Metal
Number of Speed Settings
2
Chuck Style
Keyless
Housing Material
Glass-Filled Nylon
Number of Batteries Included
0
Lock-On Trigger
No
Switch Type
Trigger
Cordless Tool Kit Contents
(1) Bare Tool
Maximum Solid Bit Capacity
7/16 in
Vibration Control
Yes
Drilling Capacity in Aluminum
1/2 in
Drill Chuck Type
Keyless
Maximum Working Torque
400 in-lb
Maximum Reverse Torque
400 in-lb
Series
M12 FUEL
Cordless Drill Class
Compact Premium
Standards
UL Listed
Drilling Capacity in Wood
1 1/4 in
Modes of Operation
Hammer
Power Source
Cordless
Maximum Speed
1,550 RPM
Number of Clutch Settings
12
Handle Type
Pistol

Description

Hammer Drill, Voltage 12V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 12, Maximum Working Torque 33.3 ft-lb, Blows per Minute 0 to 22,500, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Battery Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.