Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Fuel 1/2" Ratchet Protective Boot

  • Mfr # 49-16-2558

  • Zoro # G2031071


product price: $35.00
/ea

Key Features

For Use With
408L79
Features
1/2 in Outside Diameter, Durable
Cordless Tool Battery Type
Li-Ion
Series
M12TM
Width
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2558
Zoro #
G2031071
UPC #
045242500086
Country of Origin
China

Dimensions

Width
1-7/8"
Length
5.78"

Details

Item
Impact Wrench Boot
For Use With
408L79
Features
1/2 in Outside Diameter, Durable
Cordless Tool Battery Type
Li-Ion
Series
M12TM
Category Type
Attachment
Compatible Manufacturer Model Number
2558-20
Compatible Product Type
Ratchet
Product Type
Tool Boot
Tool Series
M12 FUEL(TM)

Description

Impact Wrench Boot, MILWAUKEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.