Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL 1/2" Torque Wrench w/ONE-KEY 2466-22

M12 FUEL 1/2" Torque Wrench w/ONE-KEY (Discontinued)

  • Mfr # 2466-22
  • Zoro # G2871979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2466-22
Zoro #
G2871979
UPC #
045242551644
Country of Origin
China

Dimensions

Drive Size
1/2 in Square
Overall Length
23 1/2 in

Details

Corded/Cordless
Cordless
Battery Included
(2) Mfr. No. 48-11-2420
Drive Configuration
Square
Voltage
12V DC
Clutch Style
Ratchet
Series
M12 FUEL
Cordless Tool Battery Type
Li-Ion
Max. Torque
150 ft-lb
Tool Weight
5.5 lb
Includes
Calibration Certificate
Brushless Motor
Yes
Features
Handle Vibration, LCD Screen, Sound, Torque Notifications: LED Lights
Handle Type
In-Line
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Handle Material
Plastic
Reaction Bar
No
Breakaway Torque
100 ft-lb
Charger Included
Yes
Charger Model
(1) Mfr.No. 48-59-2401
Wireless Tool Tracking
Yes
Standards
UL Listed
Housing Material
Metal, Plastic, Rubber
Power to Weight Ratio
18.1 ft-lb/lb
Calibration Requirements
1 Year or 5,000 Cycles
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Tool Style
Full-Size
Drive Style
Standard
Built-In Light
Yes
Fastening Torque
100 ft-lb
Battery Model No.
(2) Mfr. No. 48-11-2420
Case Included
Yes
Lock-Off Switch
No
Number of Speed Settings
2
Retainer Type
Pin Detent
Actuation
Lever
Free Speed
100 RPM
Power Source
Cordless

Description

Digital Torque Wrench Kit, (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Voltage 12V DC, Brushless Motor Yes, Breakaway Torque 100 ft-lb, Fastening Torque 100 ft-lb, Free Speed 100 RPM, Max. Torque 150 ft-lb, Power to Weight Ratio 18.1 ft-lb/lb, Retainer Type Pin Detent, Drive Size 1/2 in Square, Drive Style Standard, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. (2) Mfr. No. 48-11-2420, Battery Series M12 REDLITHIUM, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.