Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 1/4 in. Hex Impact Driver (Tool Only)

  • Mfr # 3453-20

  • Zoro # G905612220


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
12
Drive Size
1/4 in Hex
Max. Torque
1500
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3453-20
Zoro #
G905612220
UPC #
045242616558
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in Hex
Overall Length
5 in
Chuck Size
1/4 in

Details

Voltage
12
Max. Torque
1500
Includes
Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4000
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Cordless Tool Kit Contents
Bare Tool
Collett
1/4 in Hex
Handle Type
Pistol Grip
Drive Configuration
Hex
Corded/Cordless
Electric - Cordless
Tool Weight
1.6
Standards
UL Listed
Jobsite Light Included
Tri-LED
Series
M12 FUEL
Battery Series
M12(TM) REDLITHIUM(TM)
Impact Rated
Impact Rated
Charger Included
No
Features
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, Compatible with All M12(TM) Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Fastest Subcompact Impact Driver, Maximum Workspace Visibility, Most Compact, Part of the M12 System Featuring Over 125+ Tools, Powerstate(TM) Brushless Motor, Redlink Plus(TM) Intelligence Provides the Ability to Drive More Fasteners Back to Back, Single Handed Bit Insertion for Ease of Use, Tri-LED Illuminates Workspace, Up to 3,600 RPMs in Mode 3
Drive Type
Standard
Vibration Level
1.95 m/sq sec
Built-In Light
Yes
Wireless Tool Tracking
No
Impact Sound Level
100 dB
Case Included
No
Battery Chemistry
Li-Ion
Motor Type
Brushless
Number of Chargers Included
0
Drive Shape
Hex
Tool Series
M12 FUEL(TM)
Battery Platform
M12(TM)
Torque - Minimum
0 in-lb
No Load Speed
3,600 RPM
Built-In Light Type
Individual Light(s)
Torque - Maximum
1,500 in-lb
Safety Features
Electric Brake
Product Type
Impact Driver
Battery Series_x
M12 FUEL

Description

M12 FUEL 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. The POWERSTATE Brushless motor delivers the fastest driving speeds in the subcompact class for unmatched productivity. At only 5" long and 7.6" tall (with M12 CP 2.0 Ah battery), this solution is the most overall compact impact driver in class, allowing greater access in tight spaces and overall portability. Tri-LEDs surround the bit accessory with brighter lights and less shadows providing maximum workspace visibility. REDLINK PLUS Intelligence delivers top of the line thermal performance allowing more work to be completed. Get all day runtime when paired with M12 REDLITHIUM battery pack. M12 FUEL Impact Driver is part of M12 System which is fully compatible with over 150 solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.