Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL 1/4" Hex Impact Driver (Tool Only) 2553-20

M12 FUEL 1/4" Hex Impact Driver (Tool Only) (Discontinued)

  • Mfr # 2553-20
  • Zoro # G3903300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2553-20
Zoro #
G3903300
UPC #
045242521135
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in

Details

Voltage
12 V DC
Max. Torque
1,300 in-lb
Includes
Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,000
Free Speed
3,300 RPM
Brushless Motor
Yes
Number of Speed Settings
Continuous
Corded/Banded
Cordless
Features
Redlink Plus(TM) Intelligence
Corded/Cordless
Cordless
Tool Weight
1.8 lb
Series
M12
Handle Type
Pistol Grip
Green Environmental Attribute
Product is Rechargeable
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Standards
UL Listed
Case Included
No
Wireless Tool Tracking
No
Charger Included
No
Collett
1/4 in Hex
Cordless Tool Kit Contents
Bare Tool
Battery Series
M12(TM) REDLITHIUM(TM)
Built-In Light
Yes
Impact Rated
Impact Rated
Includes Battery
Tool Only
Number of Chargers Included
0
No Load Speed
3,300 RPM
Torque - Maximum
1,300 in-lb
Tool Series
M12(TM)
Battery Chemistry
Li-Ion
Drive Shape
Hex

Description

Cordless Impact Drivers, Impact Driver, Battery Included / Bare Tool Bare Tool, Voltage 12 V DC, Max. Torque 1,300 in-lb, Series M12, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity Not Applicable, Battery Included No, Battery Pack Replacement 38D763, Features Redlink Plus(TM) Intelligence, Tool Length 5 7/64 in, Tool Weight 1.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.