Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 FUEL 1/4" Ratchet 2 Battery Kit 2556-22

M12 FUEL 1/4" Ratchet 2 Battery Kit (Discontinued)

  • Mfr # 2556-22
  • Zoro # G1919537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2556-22
Zoro #
G1919537
UPC #
045242004379
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
10 3/8 in
Head Width
1 1/8 in
Head Height
1 1/8 in
Head Length
1 1/8 in

Details

Voltage
12 V DC
Max. Torque
40 ft.-lb.
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, Carrying Case, Charger
Number of Batteries Included
2
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
40 ft-lb
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Features
Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
Handle Type
Pistol Grip
Series
M12 FUEL(TM)
Corded/Banded
Cordless
Clutch Style
Ratchet
Battery Included
Yes
Corded/Cordless
Cordless
Tool Weight
1.9 lb
Standards
UL Listed
Charger Included
Yes
Side to Center
1 in
Retainer Type
Ball Detent
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Series
M12(TM) REDLITHIUM(TM)
Charger Model
2XKZ7
Case Included
Yes
Battery Model No.
38D763
Wireless Tool Tracking
No
Includes Battery
Battery Included
Drive Shape
Square
Charger Manufacturing Model Number
48-59-2401
No Load Speed
250 RPM
Includes Case
Case Included
Motor Type
Brushless

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 40 ft-lb, Free Speed 250 RPM, Drive Size 1/4 in, Side to Center 1 in, Head Height 1 1/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 38D763, Battery Series M12(TM) REDLITHIUM(TM), Charger Included Yes, Charger Model 2XKZ7, Case Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.