Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL 1/4" Ratchet Bare Tool 2556-20

M12 FUEL 1/4" Ratchet Bare Tool (Discontinued)

  • Mfr # 2556-20
  • Zoro # G2031239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2556-20
Zoro #
G2031239
UPC #
045242508822
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
10 3/8 in
Head Width
1 1/8 in
Head Height
1 1/8 in
Head Length
1 1/8 in

Details

Voltage
12 V DC
Max. Torque
40 ft.-lb.
Includes
(1) M12 FUEL 1/4" Ratchet (Tool Only) (Mfr. No. 2556-20)
Number of Batteries Included
0
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
40 ft-lb
Brushless Motor
Yes
Features
Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Tool Weight
1.9 lb
Corded/Banded
Cordless
Clutch Style
Ratchet
Battery Included
No
Corded/Cordless
Cordless
Series
M12 FUEL(TM)
Standards
UL Listed
Charger Included
No
Battery Series
M12(TM) REDLITHIUM(TM)
Side to Center
1 in
Retainer Type
Ball Detent
Cordless Tool Kit Contents
(1) Bare Tool
Wireless Tool Tracking
No
Case Included
No
Includes Battery
Tool Only
Drive Shape
Square
Includes Case
Case Not Included
Number of Chargers Included
0
No Load Speed
250 RPM
Motor Type
Brushless

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 40 ft-lb, Free Speed 250 RPM, Drive Size 1/4 in, Side to Center 1 in, Head Height 1 1/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Charger Included No, Case Included No, Overall Length 10 3/8 in, Wireless Tool Tracking No, Tool Brand Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.