Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL 1/4"  Stubby Impact Wrench  Kit 2552-22

M12 FUEL 1/4" Stubby Impact Wrench Kit (Discontinued)

  • Mfr # 2552-22
  • Zoro # G6625941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2552-22
Zoro #
G6625941
UPC #
045242521166
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in

Details

Voltage
12 V DC
Max. Torque
100 ft-lb
Includes
Belt Clip
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4,300
Free Speed
3,200 RPM
Fastening Torque
100 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Anvil Impact Action
Mechanical
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Features
4-Mode Drive Control, Auto-Shut Off mode, POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM), REDLITHIUM(TM) Batteries
Clutch Style
Impact
Tool Weight
1.6 lb
Battery Included
38D764, 38D763
Handle Type
Pistol Grip
Series
M12 Fuel
Corded/Cordless
Cordless
Drive Configuration
Straight
Standards
UL Listed
Battery Series
M12(TM) REDLITHIUM(TM)
Tool Style
Compact
Case Included
Yes
Lock-Off Switch
Yes
Battery Model No.
38D763
Charger Model
2XKZ7
Built-In Light
Yes
Reaction Bar
No
Handle Material
Plastic
Wireless Tool Tracking
No
Breakaway Torque
100 ft-lb
Power to Weight Ratio
50.0 ft-lb/lb
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Actuation
Trigger
Charger Included
Yes
Housing Material
Metal, Plastic, Rubber
Includes Battery
Battery Included
Includes Reaction Bar
No Reaction Bar
Includes Lock-Off Switch
Lock-Off Switch Included
Drive Shape
Square
Charger Manufacturing Model Number
48-59-2401
No Load Speed
3,200 RPM
Includes Case
Case Included
Motor Type
Brushless
Number of Chargers Included
1
Battery Manufacturing Model Number
38D763
Anvil Style
Standard
Throttle Type
Trigger
Torque - Maximum
100 ft-lb

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 100 ft-lb, Battery Included, Voltage 12 V DC, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 4000, Max. No Load RPM 2650, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Tool Length 5-7/64 In., Tool Weight 1.6 lb, Clutch Style Impact, Battery Included 38D764, 38D763

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.