Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL 2-Tool Combo Kit: 1/2" Drill Driver w/ 1/4" Hex Impact Driver 2596-22

M12 FUEL 2-Tool Combo Kit: 1/2" Drill Driver w/ 1/4" Hex Impact Driver (Discontinued)

  • Mfr # 2596-22
  • Zoro # G3903361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2596-22
Zoro #
G3903361
UPC #
045242511495
Country of Origin
Mexico

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Belt Clips
Series
M12(TM)
No. of Batteries Included
3
Battery Included
Yes
Carrying Case
Contractor Bag
Corded/Banded
Cordless
Max. Torque
1,300 in-lb
Charger
2XKZ7
Battery Pack Replacement
38D763, 38D764
Corded/Cordless
Cordless
Impact Driver
423K51
Item
Cordless Combination Kit
Green Environmental Attribute
Product is Rechargeable
Drill
423K47
Battery Included / Bare Tool
2 Batteries + Soft Case Bundle
Options Included
2 Batteries + Soft Case Bundle
Battery Model No.
(1) Mfr. No 48-11-2440
Drill - Class
Subcompact Premium
Charger Included
Yes
Drill - Max. Torque
350 in-lb
Power Source
Cordless
Case Included
Contractor Bag
Battery Series
M12(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Impact Driver - Torque Range
1,300 in-lb
Included Fastening Tools
Impact Driver (1,300 in-lb)
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(1) 48-11-2420, (1) 48-11-2440
Includes Case
Case Included
All Product Types Included
Drill, Impact Driver
Impact Driver - Maximum Torque
1,300 in-lb
Tool Series
M12(TM)

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Includes (2) Belt Clips, Tool Brand Milwaukee, Series M12(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (1) Mfr. No 48-11-2440, (1) Mfr. No. 48-11-2420, Battery Series M12(TM) REDLITHIUM(TM), Charger 2XKZ7, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.