Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 FUEL 2-Tool Combo Kit: 1/2 in. Hammer Drill, 1/4 in. Hex Impact Driver 2598-22

M12 FUEL 2-Tool Combo Kit: 1/2 in. Hammer Drill, 1/4 in. Hex Impact Driver (Discontinued)

  • Mfr # 2598-22
  • Zoro # G3903282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2598-22
Zoro #
G3903282
UPC #
045242509041
Country of Origin
Mexico

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
12 V DC
Cordless Tools Included
M12 FUEL 1/2" Hammer Drill (2504-20), M12 FUELâ„¢ 1/4" Hex Impact Driver (2553-20)
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Belt Clip
Series
M12 FUELâ„¢
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Max. Torque
1,300 in-lb
Item
Cordless Combination Kit
Battery Pack Replacement
38D763, 38D764
Impact Driver
M12 FUELâ„¢ 1/4" Hex Impact Driver (2553-20)
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Corded/Banded
Cordless
Charger
2XKZ7
Hammer Drill
M12 FUEL 1/2" Hammer Drill (2504-20)
Battery Included / Bare Tool
2 Batteries + Soft Case Bundle
Options Included
2 Batteries + Soft Case Bundle
Impact Driver - Torque Range
1,300 in-lb
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Model No.
(1) 38D763
Hammer Drill - Max. Torque
350 in-lb
Hammer Drill - BPM
25,500
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Charger Included
Yes
Case Included
Contractor Bag
Hammer Drill - Class
General Purpose
Included Fastening Tools
Impact Driver (1,300 in-lb)
Power Source
Cordless
Number of Batteries Included
2
Products By Industry
Electrical
Includes Case
Case Included
All Product Types Included
Hammer Drill, Impact Driver
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,300 in-lb
Tool Series
M12(TM)

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Includes (2) Belt Clip, Tool Brand Milwaukee, Series M12(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (1) 38D763, (1) 38D764, Battery Series M12(TM) REDLITHIUM(TM), Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.