Zoro Homepage

M12 FUEL 3/8" Digital Torque Wrench w/ ONE-KEY

  • Mfr # 2465-20

  • Zoro # G5047498


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Max. Torque
100 ft-lb
Includes
(1) Calibration Certificate
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2465-20
Zoro #
G5047498
UPC #
045242551514
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
23 1/4 in

Details

Voltage
12 V DC
Max. Torque
100 ft-lb
Includes
(1) Calibration Certificate
Number of Batteries Included
0
Power Source
Cordless
Free Speed
100 RPM
Fastening Torque
100 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
Continuous
Drive Configuration
Square
Features
Handle Vibration, LCD Screen, Sound, Torque Notifications: LED Lights
Clutch Style
Ratchet
Tool Weight
5.5 lb
Corded/Cordless
Cordless
Handle Type
In-Line
Series
M12 FUEL
Cordless Tool Battery Type
Li-Ion
Calibration Requirements
1 Year or 5,000 Cycles
Handle Material
Plastic
Case Included
Yes
Actuation
Lever
Standards
UL Listed
Retainer Type
Pin Detent
Tool Style
Full-Size
Built-In Light
Yes
Reaction Bar
No
Charger Included
No
Power to Weight Ratio
18.1 ft-lb/lb
Wireless Tool Tracking
Yes
Housing Material
Metal, Plastic, Rubber
Breakaway Torque
100 ft-lb
Battery Series
M12(TM) REDLITHIUM(TM)
Lock-Off Switch
No
Cordless Tool Kit Contents
(1) Bare Tool
Impact Rated
No
Torque Reporting
GPS Location, Torque Spec Achieved
Motor Type
Brushless
Includes Lock-Off Switch
No Lock-Off Switch
Speed Control
Variable
Anvil Style
Standard
Tool Series
M12 FUEL(TM)
Torque Reached Indicator
Light, Sound
Torque - Maximum
100 ft-lb
Includes Case
Case Included
Throttle Type
Lever
Battery Chemistry
Li-Ion
Includes Reaction Bar
No Reaction Bar
Torque - Minimum
10 ft-lb
No Load Speed
100 RPM
Built-In Light Type
Individual Light(s)
Torque Adjustment
Digital
Accuracy
CW: +/-2% of Full Scale/ CCW: +/-3% of Full Scale (Range: 20% - 100% of Full Scale)
Drive Shape
Square
Number of Chargers Included
0
Torque Control
Transducer
Battery Platform
M12(TM)
Battery Series_x
M12 FUEL

Description

Torque Wrench, (1) Bare Tool, Power Source Cordless, Voltage 12 V DC, Brushless Motor Yes, Breakaway Torque 100 ft-lb, Fastening Torque 100 ft-lb, Free Speed 100 RPM, Max. Torque 100 ft-lb, Power to Weight Ratio 18.1 ft-lb/lb, Retainer Type Pin Detent, Drive Size 3/8 in, Drive Style Standard, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Charger Included No, Case Included Yes, Handle Type In-Line, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.