Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 3/8" Extended Reach Ratchet Kit

  • Mfr # 2560-21

  • Zoro # G3741307


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 1/4 in
Tool Length
14-5/16"
Series
M12 FUEL(TM)
Tool Weight
2.6 lb
Battery Capacity
(1) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2560-21
Zoro #
G3741307
UPC #
045242546657
Country of Origin
Mexico

Dimensions

Overall Length
14 1/4 in
Tool Length
14-5/16"
Drive Size
3/8 in
Head Width
1 5/8 in
Anvil Size
3/8"

Details

Series
M12 FUEL(TM)
Tool Weight
2.6 lb
Battery Capacity
(1) 2.0 Ah
Max. Torque
55 ft.-lb.
Battery Included
38D763
No Load RPM
0 to 200
Clutch Style
Ratchet
Voltage
12 V DC
Charger Replacement
2XKZ7
Included Charger
2XKZ7
Standards
UL Listed
Features
Great Durability, Long Reach In Tight Spaces
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Item
Ratchet
Includes
Kit - CP Batteries
Battery Pack Replacement
38D763
Handle Type
In-Line
Green Environmental Attribute
Product is Rechargeable
Fastening Torque
55 ft-lb
Power Source
Cordless
Number of Batteries Included
1
Side to Center
1 in
Charger Model
2XKZ7
Charger Included
Yes
Free Speed
200 RPM
Retainer Type
Ball Detent
Battery Model No.
38D763
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Brushless Motor
Yes
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Case Included
Yes
Battery Included / Bare Tool
Kit - CP Batteries
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Torque - Maximum
55 ft-lb
Drive Shape
Square
Includes Case
Case Included
Includes Battery
Battery Included
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2420
No Load Speed
200 RPM
Tool Series
M12 FUEL(TM)
Charger Manufacturing Model Number
48-59-2401
Battery Platform
M12(TM)

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in, Side to Center 1 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. 38D763, Battery Series M12(TM) REDLITHIUM(TM), Charger Included Yes, Charger Model 2XKZ7, Case Included Yes, Overall Length 14 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.