Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL 3/8" Impact Wrench Kit 2454-22

M12 FUEL 3/8" Impact Wrench Kit (Discontinued)

  • Mfr # 2454-22
  • Zoro # G4989153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2454-22
Zoro #
G4989153
UPC #
045242271139
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
6 1/2 in

Details

Voltage
12 V DC
Max. Torque
117 ft-lb
Battery Capacity
(2) 2.0 Ah
Includes
(1) Battery (38D763), Carrying Case, Charger (2XKZ7), Cordless Impact Wrench (34G869)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,500
Free Speed
2,650 RPM
Fastening Torque
117 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
2
Features
Electronics and Performance Deliver More Work Per Charge, Most Advanced System of Cordless Power Tool Electronics, Superior Pack Construction
Drive Configuration
Straight
Series
M12 Fuel
Corded/Cordless
Cordless
Tool Weight
2 lb
Handle Type
Pistol Grip
Corded/Banded
Cordless
Battery Included
(2) 38D763
Anvil Impact Action
Mechanical
Cordless Tool Battery Type
Li-Ion
Clutch Style
Impact
Standards
UL Listed
Charger Included
Yes
Charger Model
2XKZ7
Actuation
Trigger
Handle Material
Plastic
Built-In Light
Yes
Battery Model No.
38D763
Battery Series
M12(TM) REDLITHIUM(TM)
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Tool Style
Compact
Housing Material
Metal, Plastic, Rubber
Breakaway Torque
117 ft-lb
Wireless Tool Tracking
No
Lock-Off Switch
Yes
Power to Weight Ratio
48.7 ft-lb/lb
Case Included
Yes
Retainer Type
Friction Ring
Reaction Bar
No
Battery Type
Li-Ion
Includes Battery
Battery Included
Includes Case
Case Included
Includes Lock-Off Switch
Lock-Off Switch Included
Throttle Type
Trigger
Battery Manufacturing Model Number
38D763
Includes Reaction Bar
No Reaction Bar
Motor Type
Brushless
No Load Speed
2,650 RPM
Charger Manufacturing Model Number
48-59-2401
Anvil Style
Standard
Drive Shape
Square
Torque - Maximum
117 ft-lb
Number of Chargers Included
1

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 117 ft-lb, Battery Included, Voltage 12 V DC, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3500, Max. No Load RPM 2650, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Length 6-1/4 In., Tool Weight 2 lb, Clutch Style Impact, Battery Included (2) 38D763, Battery Pack Replacement 38D763

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.