Zoro Homepage

M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring (Bare Tool)

  • Mfr # 2564-20

  • Zoro # G1937777


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
220 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564-20
Zoro #
G1937777
UPC #
045242559015
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
14 1/8 in
Head Width
2 1/4 in

Details

Voltage
12 V DC
Max. Torque
220 ft-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,600
Free Speed
3,000 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Number of Speed Settings
4
Handle Type
Right Angle
Anvil Impact Action
Mechanical
Drive Configuration
Right Angle
Series
M12 FUEL(TM)
Features
Auto Shut-Off
Corded/Cordless
Cordless
Battery Included
No
Green Environmental Attribute
Product is Rechargeable
Clutch Style
Impact
Cordless Tool Battery Type
Li-Ion
Cordless Tool Kit Contents
(1) Bare Tool
Retainer Type
Friction Ring
Built-In Light
Yes
Drive Type
Standard
Breakaway Torque
220 ft-lb
Standards
ASME
Battery Model No.
38D763
Charger Included
No
Charger Model
2XKZ7
Battery Series
M12(TM) REDLITHIUM(TM)
Throttle Type
Trigger
Drive Shape
Square
Product Badging
Auto Shut-Off
Motor Type
Brushless
Battery Platform
M12(TM)
Torque - Maximum
220 ft-lb
Built-In Light Type
Individual Light(s)
Speed Control
Variable
Battery Chemistry
Li-Ion
Number of Chargers Included
0
No Load Speed
3,000 RPM
Tool Series
M12 FUEL(TM)
Anvil Style
Standard
Battery Series_x
M12 FUEL(TM)

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in, Drive Configuration Right Angle, Max. Torque 220 ft-lb, Bare Tool, Voltage 12 V DC, Series M12 FUEL(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Cordless, Handle Type Right Angle, Battery Capacity Not Applicable, Clutch Style Impact, Battery Included No, Battery Pack Replacement 38D763

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.