Zoro Homepage

M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring Kit

  • Mfr # 2564-22

  • Zoro # G4331454


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
220 ft-lb
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564-22
Zoro #
G4331454
UPC #
045242559022
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
14 1/8 in
Head Width
2 1/4 in

Details

Voltage
12 V DC
Max. Torque
220 ft-lb
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,600
Free Speed
3,000 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Number of Speed Settings
4
Series
M12 FUEL(TM)
Charger Included
Yes
Retainer Type
Friction Ring
Handle Type
Right Angle
Case Included
Yes
Clutch Style
Impact
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Features
Auto Shut-Off
Battery Series
M12(TM) REDLITHIUM(TM)
Built-In Light
Yes
Drive Type
Standard
Breakaway Torque
220 ft-lb
Battery Platform
M12(TM)
Number of Chargers Included
1
Drive Shape
Square
Anvil Style
Standard
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-2401
Speed Control
Variable
Motor Type
Brushless
Includes Case
Case Included
No Load Speed
3,000 RPM
Torque - Maximum
220 ft-lb
Tool Series
M12 FUEL(TM)
Battery Manufacturing Model Number
48-11-2420
Battery Series_x
M12 REDLITHIUM

Description

Impact Wrench, Drive Size 3/8 in, Max. Torque 220 ft-lb, Voltage 12 V DC, Series M12 FUEL(TM), Brushless Motor Yes, Handle Type Right Angle, Battery Capacity (1) 2.0 Ah, Clutch Style Impact, Features Auto Shut-Off

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.