Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL 3/8" Torque Wrench w/ONE-KEY 2465-22

M12 FUEL 3/8" Torque Wrench w/ONE-KEY (Discontinued)

  • Mfr # 2465-22
  • Zoro # G2872058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2465-22
Zoro #
G2872058
UPC #
045242551620
Country of Origin
China

Dimensions

Drive Size
3/8 in Square
Overall Length
23 1/4 in

Details

Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Drive Configuration
Square
Max. Torque
100 ft-lb
Handle Type
In-Line
Series
M12 Fuel
Tool Weight
5.5 lb
Includes
(1) Calibration Certificate, (1) Carrying Case, (1) M12 Lithium-ion Battery Charger (48-59-2401), (2) M12 REDLITHIUM CP2.0 Battery (48-11-2420)
Battery Capacity
(2) 2.0 Ah
Clutch Style
Ratchet
Battery Included
(2) Mfr. No. 48-11-2420
Brushless Motor
Yes
Voltage
12V DC
Features
Handle Vibration, LCD Screen, Sound, Torque Notifications: LED Lights
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Power to Weight Ratio
Cordless
Drive Style
Standard
Number of Speed Settings
Continuous
Breakaway Torque
100 ft-lb
Built-In Light
Yes
Tool Style
Full-Size
Calibration Requirements
1 Year or 5,000 Cycles
Wireless Tool Tracking
Yes
Handle Material
Plastic
Housing Material
Metal, Plastic, Rubber
Standards
UL Listed
Retainer Type
Pin Detent
Actuation
Lever
Charger Included
Yes
Number of Batteries Included
2
Reaction Bar
No
Lock-Off Switch
No
Power Source
Cordless
Fastening Torque
100 ft-lb
Case Included
Yes
Free Speed
100 RPM
Battery Model No.
(2) Mfr. No. 48-11-2420

Description

Digital Torque Wrench Kit, (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Voltage 12V DC, Brushless Motor Yes, Breakaway Torque 100 ft-lb, Fastening Torque 100 ft-lb, Free Speed 100 RPM, Max. Torque 100 ft-lb, Power to Weight Ratio Cordless, Retainer Type Pin Detent, Drive Size 3/8 in Square, Drive Style Standard, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. (2) Mfr. No. 48-11-2420, Battery Series M12 REDLITHIUM, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.